ELKAY DRKAD371745RC 17 Inch W x 37-1/4 Inch L x 4.5 Inch H, Drop-In, 18 ga. 304 Stainless Steel | CY8MKB

ELKAY DRKAD371745RC Double Bowl Drop-In Classroom Ada Sink, Stainless Steel, 37-1/4 X 17 X 4-1/2 Inch Size

Item: CY8MKB Model: DRKAD371745RC
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ApplicationClassroom
Bowl 1 Dimensions16" x 11 1/2" x 4 3/8"
Bowl 2 Dimensions9 1/4" x 12" x 3 1/2"
Drain Size Bowl 13 1/2"
Drain Size Bowl 22"
Gauge18 ga.
IncludesOne LKD2439C faucet x one LK1141A bubbler x one LK35 strainer x one LK8 drain fitting
Installation TypeDrop-In x Sink Kits
MaterialStainless Steel
Min. Cabinet Size42"
No. Of Bowls2
Overall Dimensions37 1/4" x 17" x 4 1/2"
Sound DeadeningBottom Only Pads
Standard Logoada.png, asme.png, csa.png, icc.png, nsf.png

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)26.67
Ship length (cm)113.98
Ship width (cm)66.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY DRKAD371745RC Double Bowl Drop-In Classroom Ada Sink, Stainless Steel, 37-1/4 X 17 X 4-1/2 Inch Size