Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ELKAY 98481C Water Efficient Bubbler | CJ3UJC

ELKAY 98481C Bubbler Kit, Water Efficient, Vandal-Resistant

Item: CJ3UJC Model: 98481CCross Ref: 34J895
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€213.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBubbler Faucet
ApplicationHospitality
IncludesVandal-Resistant Bubbler x Fittings and Hardware
Overall Dimensions1 1/2" x 1 1/2" x 2 1/2"
Power SourceNo Electrical Required
SeriesBubblers
TypeBubbler Kits

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)4.13
Country of OriginTW

Product Variants

ProductModelMPNPrice
ELKAY 98501C Bubbler | CH9TRH 98501C98501C€42.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY 98481C Bubbler Kit, Water Efficient, Vandal-Resistant
€213.15 /unit