Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ELKAY 601451151550 Push Button Assembly 6 3/8 In | AE7BPR 5WNT3

ELKAY 601451151550 Push Button Assembly 6 3/8 In

Item: AE7BPR Model: 601451151550Cross Ref: 5WNT3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Bottom Assembly
ColorBlack, Silver
Fits BrandHalsey Taylor
For Use WithHalsey Taylor Top Pushbutton Activation Models
For Use With Grainger Item Number49T427, 34J795, 34J778, 34J774, 34J803, 34J806, 49T426, 34J784, 4XR82, 34J773, 5W411, 34J799, 34J798, 34J801, 2W188, 34J807, 34J797, 34J796, 34J787, 34J776
For Use With Mfr. Model NumberSCWT, HOF, SW, WM
Height1"
IncludesCap Push Button, Stem Push Button
Length1"
MaterialNylon
Size6 3/8"
TypePush Bottom Assembly
Width1"
Compatible Brand Or ManufacturerHalsey Taylor
Compatible Grainger Part Number2W188, 34J773, 34J774, 34J776, 34J778, 34J784, 34J787, 34J795, 34J796, 34J797, 34J798, 34J799, 34J801, 34J803, 34J806, 34J807, 49T426, 49T427, 4XR82, 5W411
Compatible Manufacturer Part NumberHOF, SCWT, SW, WM
Overall Height1"
Overall Length1"
Overall Width1"
Product TypePush Bottom Assembly

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8418998060
Country of OriginUS

Product Variants

ProductModelTypePrice
ELKAY 98536C Push Button Assembly Kit Non-ada | AE7BQD 5WNV5 98536CPush-Button Assembly€77.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY 601451151550 Push Button Assembly 6 3/8 In
€26.55 /unit