Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ELKAY 26590C Front Dispenser Panel Length 16 3/4 In | AE7BPD 5WNK6

ELKAY 26590C Front Dispenser Panel Length 16 3/4 In

Item: AE7BPD Model: 26590CCross Ref: 5WNK6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Dispenser Panel
ColorSilver
FinishVinyl Coated
Fits BrandElkay
For Use WithVarious Elkay Water Coolers
Gauge22 ga.
Height1 1/16"
IncludesFront Dispenser Panel
Length16 3/4"
MaterialSteel
TypeFront Dispenser Panel
Width7 1/16"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.7
Ship length (cm)42.55
Ship width (cm)17.94
HS code8418998060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY 26590C Front Dispenser Panel Length 16 3/4 In
€49.65 /unit