Flat Shipping

Flat Shipping at €24.99 + VAT

ELESA RHW3-33.210.9002 Pull Handle 2-27/64 Inch | AG9HJN 20KC19

ELESA RHW3-33.210.9002 Pull Handle 2-27/64 Inch

Item: AG9HJN Model: RHW3-33.210.9002Cross Ref: 20KC19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€292.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
FinishPaint
Grip Dia.1 19/64" , 1.297"
Grip Height2 5/32" , 2.156"
Grip Length9 27/32" , 9.844"
Grip Thickness3/8"
HardwareIncluded
Load RatedN , No
MaterialAluminum
Mounting Hole Center To Center8 17/64" , 8.266"
Mounting TypeThreaded Holes
Overall Length9 27/32" , 9.844"
Overall Width2 27/64" , 2.422"
Projection2 19/32"
Thread Depth0.594" , 19/32"
ColorWhite
Folding TypeFixed
Grip Offset1 1/8"
Grip ShapeRound
Grip Width1 5/16"
Handle ShapeLedge
Includes HardwareHardware Included
Load RatingLoad Rated
Material FamilyAluminum
Product TypePull Handle

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.35
Ship length (cm)25.4
Ship width (cm)7.62
Country of OriginIT

Product Details:

    • Degree Offset : 0 Degrees

Product Variants

ProductModelMounting TypeMaterialFinishGrip ThicknessOverall LengthGrip LengthMounting Hole Center To CenterProjectionPrice
ELESA RHW3-33.310.9002 Pull Handle 2-27/64 Inch | AG9HJP 20KC20 RHW3-33.310.9002Threaded HolesAluminumPaint3/8"13.797"13.797"12.203"2 19/32"€294.17
ELESA M.1066 BM/30-200 CLEAN Pull Handle 45/64 Inch | AG9HJT 20KC23 M.1066 BM/30-200 CLEANThreaded HolesAluminumPaint1.188"10 7/16"6.172"7 7/8"2.953"€83.37
ELESA M.1066 BM/30-300 CLEAN Pull Handle 45/64 Inch | AG9HJU 20KC24 M.1066 BM/30-300 CLEANThreaded HolesAluminumPaint1.188"14 3/8"10 5/8"11.812"2.953"€90.53
ELESA M.1066 BM/30-400 CLEAN Pull Handle 45/64 Inch | AG9HJV 20KC25 M.1066 BM/30-400 CLEANThreaded HolesAluminumPaint1.188"18.312"14.562"15 3/4"2.953"€101.88
ELESA M.1066 BM/30-500 Pull Handle 45/64 Inch | AG9HJW 20KC26 M.1066 BM/30-500Threaded HolesAluminumPaint1.188"22 1/4"18 1/2"19.688"2.953"€106.24
ELESA EPR.110-PF-CLEAN Pull Handle 15/16 Inch | AG9HKE 20KC34 EPR.110-PF-CLEANThreaded HolesPolyamide, TechnopolymerMatte0.844"4 19/64"3.578"--€11.99
ELESA ERB.130 CLEAN Pull Handle 1-7/32 Inch | AG9HKF 20KC35 ERB.130 CLEANScrewPolyamide, TechnopolymerMatte1.156"5 1/8"3.969"--€35.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELESA RHW3-33.210.9002 Pull Handle 2-27/64 Inch
€292.46 /unit