Flat Shipping

Flat Shipping at €24.99 + VAT

ELESA ERB.130 CLEAN Pull Handle 1-7/32 Inch | AG9HKF 20KC35

ELESA ERB.130 CLEAN Pull Handle 1-7/32 Inch

Item: AG9HKF Model: ERB.130 CLEANCross Ref: 20KC35
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull Handle
ColorWhite
FinishMatte
Grip Height1 7/32" , 1.219"
Grip Length3 31/32" , 3.969"
Grip Thickness1 5/32" , 1.156"
HardwareIncluded
Load RatedN , No
MaterialPolyamide, Technopolymer
Mounting TypeScrew
Overall Length5 1/8"
Overall Width1 7/32" , 1.219"
Folding TypeFixed
Grip ShapeRectangular
Grip Width1 9/32"
Handle ShapeTray
Includes HardwareHardware Included
Load Rated (y/n)Load Rated
Material FamilyPlastic
Projection TypeRecessed

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginIT

Product Details:

    • Degree Offset : 0 Degrees

Product Variants

ProductModelMounting TypeMaterialFinishGrip ThicknessOverall LengthGrip LengthMounting Hole Center To CenterProjectionPrice
ELESA RHW3-33.210.9002 Pull Handle 2-27/64 Inch | AG9HJN 20KC19 RHW3-33.210.9002Threaded HolesAluminumPaint3/8"9.844"9.844"8.266"2 19/32"€241.87
ELESA RHW3-33.310.9002 Pull Handle 2-27/64 Inch | AG9HJP 20KC20 RHW3-33.310.9002Threaded HolesAluminumPaint3/8"13.797"13.797"12.203"2 19/32"€294.17
ELESA M.1066 BM/30-200 CLEAN Pull Handle 45/64 Inch | AG9HJT 20KC23 M.1066 BM/30-200 CLEANThreaded HolesAluminumPaint1.188"10 7/16"6.172"7 7/8"2.953"€83.37
ELESA M.1066 BM/30-300 CLEAN Pull Handle 45/64 Inch | AG9HJU 20KC24 M.1066 BM/30-300 CLEANThreaded HolesAluminumPaint1.188"14 3/8"10 5/8"11.812"2.953"€90.53
ELESA M.1066 BM/30-400 CLEAN Pull Handle 45/64 Inch | AG9HJV 20KC25 M.1066 BM/30-400 CLEANThreaded HolesAluminumPaint1.188"18.312"14.562"15 3/4"2.953"€101.88
ELESA M.1066 BM/30-500 Pull Handle 45/64 Inch | AG9HJW 20KC26 M.1066 BM/30-500Threaded HolesAluminumPaint1.188"22 1/4"18 1/2"19.688"2.953"€106.24
ELESA EPR.110-PF-CLEAN Pull Handle 15/16 Inch | AG9HKE 20KC34 EPR.110-PF-CLEANThreaded HolesPolyamide, TechnopolymerMatte0.844"4 19/64"3.578"--€11.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELESA ERB.130 CLEAN Pull Handle 1-7/32 Inch
€38.35 /unit