Flat Shipping

Flat Shipping at €24.99 + VAT

ELECTROMARK 5010C Danger Tag 5-3/4 x 3 Inch Cardstock - Pack Of 25 | AF4HDJ 8WY98

ELECTROMARK 5010C Danger Tag 5-3/4 x 3 Inch Cardstock - Pack Of 25

Item: AF4HDJ Model: 5010CCross Ref: 8WY98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Tag
GrommetMetal
Height5 3/4"
Legend/background ColorBlack, Red, White
MaterialCardstock
Width3"
Front Side LegendDo Not Operate
HeaderDanger
Header Background ColorBlack, Red, White
LanguageEnglish
Legend ColorBlack
Legend TypeText
Number Of Printed Sides1
Overall Height5 3/4"
Overall Width3"
ShapeRectangle
Sign Background ColorWhite
Signage TypeTag
Tag TypeTag
Write-on SurfaceYes

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)15.24
HS code4821102000
Country of OriginUS

Product Variants

ProductModelHeightMaterialPkg. Qty.Price
ELECTROMARK 5055C Danger Tag 5-3/4 x 3 Inch Cardstock - Pack Of 25 | AF4JFQ 8Y544 5055C5 3/4"Cardstock25€12.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTROMARK 5010C Danger Tag 5-3/4 x 3 Inch Cardstock - Pack Of 25
€11.81 /pack