BANJO TF100AV Anti Vortex Tank Flanges, Size 1 Inch | BW8YVE

BANJO FITTINGS TF100AV Anti Vortex Tank Flanges, Size 1 Inch

Item: BW8YVE Model: TF100AV
In Stock

Get it by Wednesday, Jun 11

€26.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Size1"
StyleNo Style
TypeAnti Vortex Cap

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelSizeTypeStylePrice
BANJO TF125AV Anti Vortex Tank Flanges, Size 1-1/4 Inch | BW8YVH TF125AV-Anti Vortex CapNo Style€26.35
BANJO TF200AV Anti Vortex Tank Flanges, Size 2 Inch | BW9AXX TF200AV2"Anti Vortex CapNo Style€32.96
BANJO TF150AV Anti Vortex Tank Flanges, Size 1-1/2 Inch | BW9AXY TF150AV-Anti Vortex CapNo Style€32.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS TF100AV Anti Vortex Tank Flanges, Size 1 Inch
€26.71 /unit