ELDON JAMES X0-4WP Cross Connector 1/4 Inch Polypropylene - Pack Of 10 | AB4PHG 1ZKV5

ELDON JAMES X0-4WP Cross Connector 1/4 Inch Polypropylene

Item: AB4PHG Model: X0-4WPCross Ref: 1ZKV5
In Stock

Get it by Tuesday, Jun 17

€0.74 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Connector
ApplicationAir, Chemicals, Gases, Non-Potable Water
Barb Size1/4"
Barb StyleSingle Barb
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeCross
Body MaterialPolypropylene
ColorWhite
Connection TypeBarbed
Fitting MaterialPolypropylene
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter1/4"
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter1/4"
Fitting Side C Connection TypeBarbed
Fitting Side C Tube Inner Diameter1/4"
Fitting Side D Connection TypeBarbed
Fitting Side D Tube Inner Diameter1/4"
Max. Pressure150 psi
Specific Fitting ShapeCross
Specific Pipe Fitting ShapeCross Adapter
Temp. Range+9°F to +150°F
Tube Fitting MaterialPolypropylene
Maximum Operating Pressure125 psi @ 70°F
Maximum Operating Temperature150°F
Minimum Operating Temperature9°F
Resistance PropertiesChemical Resistant, Physical Resistant
StandardsROHS

Shipping Info:

Ship weight (kg) 0.001
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)0.76
HS code3917400090
Country of OriginUS

Product Variants

ProductModelBarb SizeColorFitting Side B Tube Inner DiameterFitting Side A Tube Inner DiameterFitting Side C Tube Inner DiameterFitting Side D Tube Inner DiameterFitting MaterialSpecific Fitting ShapePkg. Qty.Price
ELDON JAMES X0-1BN Cross Connector 1/16 Inch Barbed Nylon - Pack Of 10 | AB4NVX 1ZJF1 X0-1BN1/16"Black1/16"1/16"1/16"1/16"NylonCross10€21.09
ELDON JAMES X0-2BN Cross Connector 1/8 Inch Barbed Nylon - Pack Of 10 | AB4NVY 1ZJF2 X0-2BN1/8"Black1/8"1/8"1/8"1/8"NylonCross10€21.77
ELDON JAMES X0-4BN Cross Connector 1/4 Inch Barbed Nylon - Pack Of 10 | AB4NVZ 1ZJF3 X0-4BN1/4"Black----NylonCross1€0.82
ELDON JAMES X0-1NK Cross Connector 1/16 Inch Barbed Pvc - Pack Of 5 | AB4NYW 1ZJP6 X0-1NK1/16"Natural-----Cross5€22.24
ELDON JAMES X0-2NK Cross Connector 1/8 Inch Barbed Pvc - Pack Of 5 | AB4NYX 1ZJP7 X0-2NK1/8"Natural1/8"1/8"1/8"1/8"-Cross5€22.28
ELDON JAMES X0-4NK Cross Connector 1/4 Inch Barbed Pvc - Pack Of 5 | AB4NYY 1ZJP8 X0-4NK1/4"Natural1/4"1/4"1/4"1/4"-Cross5€24.99
ELDON JAMES X0-1HDPE Cross Connector 1/16 Inch Barbed Hdpe - Pack Of 10 | AB4PDA 1ZKE5 X0-1HDPE1/16"Natural1/16"1/16"1/16"1/16"-Cross10€21.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES X0-4WP Cross Connector 1/4 Inch Polypropylene
€0.74 /unit