ELDON JAMES T0-8WP Tee 1/2 Inch Barbed Polypropylene - Pack Of 10 | AB4PGT 1ZKU1

ELDON JAMES T0-8WP Tee 1/2 Inch Barbed Polypropylene

Item: AB4PGT Model: T0-8WPCross Ref: 1ZKU1
In Stock

Get it by Tuesday, Jun 17

€0.47 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationAir, Chemicals, Gases, Non-Potable Water
Barb Size1/2"
Barb StyleSingle Barb
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeTee
Body MaterialPolypropylene
ColorWhite
Connection TypeBarbed
Fitting MaterialPolypropylene
Fitting Side A Connection TypeBarbed
Fitting Side B Connection TypeBarbed
Fitting Side C Connection TypeBarbed
Max. Pressure150 psi
Specific Fitting ShapeTee
Specific Pipe Fitting ShapeTee
Temp. Range+9°F to +150°F
Tube Fitting MaterialPolypropylene
Fitting Side A Tube Inner Diameter1/2"
Fitting Side B Tube Inner Diameter1/2"
Fitting Side C Tube Inner Diameter1/2"
Maximum Operating Pressure125 psi @ 70°F
Maximum Operating Temperature150°F
Minimum Operating Temperature9°F
Resistance PropertiesChemical Resistant, Physical Resistant
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)6.71
Ship length (cm)4.04
Ship width (cm)1.45
HS code3917400090
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeColorBasic MaterialBarb SizeSpecific Fitting ShapeFitting MaterialHex SizePkg. Qty.Price
ELDON JAMES TO-2SS Tee 1/8 Inch Barbed 316l Stainless Steel | AA9FDC 1CVP7 TO-2SSBarbed-SilverMetal1/8"TeeStainless Steel-1€41.71
ELDON JAMES TO-2.5SS Tee 5/32 Inch Barbed 316l Stainless Steel | AA9FDD 1CVP8 TO-2.5SSBarbed-SilverMetal5/32"TeeStainless Steel-1€46.28
ELDON JAMES TO-3SS Tee 3/16 Inch Barbed 316l Stainless Steel | AA9FDE 1CVP9 TO-3SSBarbed-SilverMetal3/16"TeeStainless Steel-1€61.10
ELDON JAMES TO-4SS Tee 1/4 Inch Barbed 316l Stainless Steel | AA9FDF 1CVR1 TO-4SSBarbed-SilverMetal1/4"TeeStainless Steel-1€65.36
ELDON JAMES TO-5SS Tee 5/16 Inch Barbed 316l Stainless Steel | AA9FDG 1CVR2 TO-5SSBarbed-SilverMetal5/16"TeeStainless Steel-1€94.72
ELDON JAMES TO-6SS Tee 3/8 Inch Barbed 316l Stainless Steel | AA9FDH 1CVR3 TO-6SSBarbed-SilverMetal3/8"TeeStainless Steel-1€107.13
ELDON JAMES TO-8SS Tee 1/2 Inch Barbed 316l Stainless Steel | AA9FDJ 1CVR4 TO-8SSBarbed-SilverMetal1/2"TeeStainless Steel-1€127.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES T0-8WP Tee 1/2 Inch Barbed Polypropylene
€0.47 /unit