Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES T0-6NK Tee 3/8 Inch Barbed Pvc - Pack Of 5 | AB4NYL 1ZJN6

ELDON JAMES T0-6NK Tee 3/8 Inch Barbed Pvc - Pack Of 5

Item: AB4NYL Model: T0-6NKCross Ref: 1ZJN6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationAcids, Chemicals, Deio Water, Solvents
Barb Size3/8"
Barb StyleSingle Barb
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeTee
Body MaterialPVC
ColorNatural
Connection TypeBarbed
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter3/8"
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter3/8"
Fitting Side C Connection TypeBarbed
Fitting Side C Tube Inner Diameter3/8"
Max. Pressure260 psi
Specific Fitting ShapeTee
Specific Pipe Fitting ShapeTee
Temp. Range-80°F to +226°F
Fitting MaterialPVDF
Maximum Operating Pressure260 psi @ 70°F
Maximum Operating Temperature226°F
Minimum Operating Temperature80°F
Resistance PropertiesChemical Resistant
StandardsROHS

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.03
Ship length (cm)15.24
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeColorBasic MaterialBarb SizeSpecific Fitting ShapeFitting MaterialHex SizePkg. Qty.Price
ELDON JAMES TO-2SS Tee 1/8 Inch Barbed 316l Stainless Steel | AA9FDC 1CVP7 TO-2SSBarbed-SilverMetal1/8"TeeStainless Steel-1€41.71
ELDON JAMES TO-2.5SS Tee 5/32 Inch Barbed 316l Stainless Steel | AA9FDD 1CVP8 TO-2.5SSBarbed-SilverMetal5/32"TeeStainless Steel-1€46.28
ELDON JAMES TO-3SS Tee 3/16 Inch Barbed 316l Stainless Steel | AA9FDE 1CVP9 TO-3SSBarbed-SilverMetal3/16"TeeStainless Steel-1€61.10
ELDON JAMES TO-4SS Tee 1/4 Inch Barbed 316l Stainless Steel | AA9FDF 1CVR1 TO-4SSBarbed-SilverMetal1/4"TeeStainless Steel-1€65.36
ELDON JAMES TO-5SS Tee 5/16 Inch Barbed 316l Stainless Steel | AA9FDG 1CVR2 TO-5SSBarbed-SilverMetal5/16"TeeStainless Steel-1€94.72
ELDON JAMES TO-6SS Tee 3/8 Inch Barbed 316l Stainless Steel | AA9FDH 1CVR3 TO-6SSBarbed-SilverMetal3/8"TeeStainless Steel-1€107.13
ELDON JAMES TO-8SS Tee 1/2 Inch Barbed 316l Stainless Steel | AA9FDJ 1CVR4 TO-8SSBarbed-SilverMetal1/2"TeeStainless Steel-1€127.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES T0-6NK Tee 3/8 Inch Barbed Pvc - Pack Of 5
€39.20 /unit