Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES LO-6SS Elbow 90 Degree 3/8 Inch Barbed 316l Stainless Steel | AA9FCY 1CVP3

ELDON JAMES LO-6SS Elbow 90 Degree 3/8 Inch Barbed 316l Stainless Steel

Item: AA9FCY Model: LO-6SSCross Ref: 1CVP3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
ApplicationAir, Non-Potable Water, Potable Water
Barb Size3/8"
Barb StyleSingle Barb
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialStainless Steel
ColorMetallic
Connection TypeBarbed
Fitting MaterialStainless Steel
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter3/8"
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter3/8"
GradeGrade 316L
Max. Pressure150 psi
Resistance PropertiesChemical-Resistant, Impact Resistant, Pitting Resistant
Temp. Range-50°F to +800°F
Tube Size3/8"
Material Grade316L
Maximum Operating Pressure150 psi
Maximum Operating Temperature800°F
Minimum Operating Temperature50°F
Specific Fitting Shape90° Elbow
StandardsROHS

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)15.24
Ship width (cm)3.3
HS code7307290090
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeConnection TypeColorBasic MaterialFitting Side A Tube Inner DiameterFitting Side B Tube Inner DiameterFitting MaterialPkg. Qty.Price
ELDON JAMES LO-2SS Elbow 90 Degree 1/8 Inch Barbed 316l Stainless Steel | AA9FCT 1CVN7 LO-2SS-1/8"BarbedMetallicMetal1/8"1/8"Stainless Steel1€36.80
ELDON JAMES LO-2.5SS Elbow 90 Degree 5/32 Inch Barbed 316l Stainless Steel | AA9FCU 1CVN8 LO-2.5SS-5/32"BarbedMetallicMetal5/32"5/32"Stainless Steel1€37.11
ELDON JAMES LO-3SS Elbow 90 Degree 3/16 Inch Barbed 316l Stainless Steel | AA9FCV 1CVN9 LO-3SS-3/16"BarbedMetallicMetal3/16"3/16"Stainless Steel1€45.12
ELDON JAMES LO-4SS Elbow 90 Degree 1/4 Inch Barbed 316l Stainless Steel | AA9FCW 1CVP1 LO-4SS-1/4"BarbedMetallicMetal1/4"1/4"Stainless Steel1€73.02
ELDON JAMES LO-5SS Elbow 90 Degree 5/16 Inch Barbed 316l Stainless Steel | AA9FCX 1CVP2 LO-5SS-5/16"BarbedMetallicMetal--Stainless Steel1€88.10
ELDON JAMES LO-8SS Elbow 90 Degree 1/2 Inch Barbed 316l Stainless Steel | AA9FCZ 1CVP4 LO-8SS-1/2"BarbedMetallicMetal1/2"1/2"Stainless Steel1€117.83
ELDON JAMES LO-10SS Elbow 90 Degree 5/8 Inch Barbed 316l Stainless Steel | AA9FDA 1CVP5 LO-10SS-5/8"BarbedMetallicMetal5/8"5/8"Stainless Steel1€159.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES LO-6SS Elbow 90 Degree 3/8 Inch Barbed 316l Stainless Steel
€121.71 /unit