ELDON JAMES L2-3WP Elbow 90 Degree 3/16 x 1/8 Inch Polypropylene - Pack Of 10 | AB4PFU 1ZKP2

ELDON JAMES L2-3WP Elbow 90 Degree 3/16 X 1/8 Inch Polypropylene

Item: AB4PFU Model: L2-3WPCross Ref: 1ZKP2
In Stock

Get it by Monday, Jun 16

€0.42 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees
ApplicationAir, Chemicals, Non-Potable Water, Pharmaceutical
Barb Size3/16"
Barb StyleSingle Barb
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeElbow
Body MaterialPolypropylene
ColorWhite
Connection TypeBarbed x MNPT
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter3/16"
Fitting Side B Pipe Size1/8"
Hex Size7/16"
MaterialPolypropylene
Max. Pressure150 psi
Pipe Size1/8"
Temp. Range+9°F to +150°F
Tube Fitting MaterialPolypropylene
Fitting MaterialPolypropylene
Fitting Side B Connection TypeMNPT
Maximum Operating Pressure125 psi @ 70°F
Maximum Operating Temperature150°F
Minimum Operating Temperature9°F
Resistance PropertiesChemical Resistant, Physical Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.15
Ship length (cm)2.76
Ship width (cm)1.12
HS code3917400090
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeTemp. RangeColorBarb SizeFitting Side B Pipe SizeBasic MaterialFitting Side A Connection TypePkg. Qty.Price
ELDON JAMES L0-2NK Elbow 90 Degree 1/8 Inch Pvdf - Pack Of 5 | AB4NXK 1ZJJ9 L0-2NKBarbed--80°F to +226°FWhite1/8"-PlasticBarbed5€14.52
ELDON JAMES L0-4NK Elbow 90 Degree 1/4 Inch Barbed Pvc - Pack Of 5 | AB4NXL 1ZJK1 L0-4NKBarbed--80°F to +226°FWhite1/4"-PlasticBarbed5€28.92
ELDON JAMES L0-6NK Elbow 90 Degree 3/8 Inch Barbed Pvc - Pack Of 5 | AB4NXM 1ZJK2 L0-6NKBarbed--80°F to +226°FWhite3/8"-PlasticBarbed5€31.74
ELDON JAMES L12-12WP Elbow 90 Degree 3/4 x 3/4in Polypropylene - Pack Of 10 | AB4PFQ 1ZKN8 L12-12WPBarbed x MNPT3/4"+9°F to +150°FWhite3/4"3/4"PlasticBarbed1€0.62
ELDON JAMES L16-16WP Elbow 90 Degree 1 x 3/4 Inch Polypropylene - Pack Of 10 | AB4PFR 1ZKN9 L16-16WPBarbed x MNPT3/4"+9°F to +150°FWhite1"1"PlasticBarbed1€0.73
ELDON JAMES L2-4WP Elbow 90 Degree 1/4 x 1/8 Inch Polypropylene - Pack Of 10 | AB4PFV 1ZKP3 L2-4WPBarbed x MNPT1/8"+9°F to +150°FWhite1/4"1/8"PlasticBarbed1€0.42
ELDON JAMES L2-6WP Elbow 90 Degree 3/8 x 1/8 Inch Polypropylene - Pack Of 10 | AB4PFW 1ZKP4 L2-6WPBarbed x MNPT1/8"+9°F to +150°FWhite3/8"1/8"PlasticBarbed1€0.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES L2-3WP Elbow 90 Degree 3/16 X 1/8 Inch Polypropylene
€0.42 /unit