Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES L1032-1WP Elbow Thread To Barb Polypropylene 10-32 Unf - Pack Of 10 | AB4PFN 1ZKN6

ELDON JAMES L1032-1WP Elbow Thread To Barb Polypropylene 10-32 Unf - Pack Of 10

Item: AB4PFN Model: L1032-1WPCross Ref: 1ZKN6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow, 90 Degrees
ApplicationAir, Chemicals, Non-Potable Water, Pharmaceutical
Barb Size1/16"
Barb StyleSingle Barb
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeElbow
Body MaterialPolypropylene
ColorWhite
Connection TypeBarbed x MNPT
Fitting MaterialPolypropylene
Fitting Side A Pipe Size5/16"
Fitting Side B Connection TypeBarbed
Fitting Side B Tube Inner Diameter1/16"
Max. Pressure150 psi
Temp. Range+9°F to +150°F
Tube Fitting MaterialPolypropylene
Fitting Side A Connection TypeUNF
Maximum Operating Pressure125 psi @ 70°F
Maximum Operating Temperature150°F
Minimum Operating Temperature9°F
Resistance PropertiesChemical Resistant, Physical Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsROHS
Thread Size B10-32

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.76
Ship length (cm)15.24
Ship width (cm)1.27
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeColorFitting Side A Tube Inner DiameterHex SizeFitting Side B Pipe SizeFitting MaterialConnection TypePkg. Qty.Price
ELDON JAMES L1032-1BN Elbow Threaded Nylon 10/32 Unf - Pack Of 10 | AB4NVJ 1ZJC1 L1032-1BN-1/16"Black---NylonBarbed x MNPT10€15.10
ELDON JAMES L16-16BN Elbow Threaded Nylon 1 Inch Npt - Pack Of 10 | AB4NVK 1ZJC3 L16-16BN1"1"Black1"1.383"1"NylonBarbed x MNPT1€0.63
ELDON JAMES L4-5BN Elbow Threaded Nylon 1/4 Inch Npt - Pack Of 10 | AB4NVL 1ZJC5 L4-5BN1/4"5/16"Black-0.566"-NylonBarbed x MNPT1€0.38
ELDON JAMES L6-5BN Elbow Threaded Nylon 3/8 Inch Npt - Pack Of 10 | AB4NVM 1ZJC9 L6-5BN3/8"5/16"Black5/16"0.692"3/8"NylonBarbed x MNPT1€0.48
ELDON JAMES L8-4BN Elbow Threaded Nylon 1/2 Inch Npt - Pack Of 10 | AB4NVN 1ZJD3 L8-4BN1/2"1/4"Black1/4"7/8"1/2"NylonBarbed x MNPT1€0.41
ELDON JAMES L12-12NK Elbow Thread To Barb Pvdf 3/4 Inch - Pack Of 5 | AB4NXP 1ZJK4 L12-12NK3/4"3/4"White3/4"1.132"3/4"-Barbed x MNPT5€56.45
ELDON JAMES L16-16NK Elbow Thread To Barb Pvdc 1 Inch - Pack Of 5 | AB4NXQ 1ZJK5 L16-16NK1"1"White1"1.383"1"-Barbed x MNPT5€72.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES L1032-1WP Elbow Thread To Barb Polypropylene 10-32 Unf - Pack Of 10
€17.87 /pack