Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES HC-J-10PK Mini Clamp 13/16 Inch Min Diameter Black - Pack Of 10 | AA9FEG 1CVU7

ELDON JAMES HC-J-10PK Mini Clamp 13/16 Inch Min Diameter Black - Pack Of 10

Item: AA9FEG Model: HC-J-10PKCross Ref: 1CVU7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Clamp
ColorBlack
MaterialPolyethylene
Max. Dia. (in.)31/32"
Min. Dia.0.812"
Teeth11
Band Thickness0.22"
Clamp Maximum Inside Diameter0.906"
Clamp Minimum Inside Diameter0.799"
Clamping Diameter0.799" to 0.906"
Maximum Operating Temperature170°F
StandardsASTM D2239/D3350, NSF 14, NSF 62
Tooth Grip TypeDouble

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)6.35
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
ELDON JAMES HC-A-10PK Mini Clamp 7/32 Inch Min Diameter Black - Pack Of 10 | AA9FDY 1CVT8 HC-A-10PKHC-A-10PK10€6.14
ELDON JAMES HC-AA-10PK Mini Clamp 9/32 Inch Min Diameter Black - Pack Of 10 | AA9FDZ 1CVT9 HC-AA-10PKHC-AA-10PK10€5.18
ELDON JAMES HC-BB-10PK Mini Clamp 3/8 Inch Min Diameter Black - Pack Of 10 | AA9FEA 1CVU1 HC-BB-10PKHC-BB-10PK10€6.14
ELDON JAMES HC-C-10PK Mini Clamp 13/32 Inch Min Diameter Black - Pack Of 10 | AA9FEB 1CVU2 HC-C-10PKHC-C-10PK10€6.92
ELDON JAMES HC-D-10PK Mini Clamp 15/32 Inch Min Diameter Black - Pack Of 10 | AA9FEC 1CVU3 HC-D-10PKHC-D-10PK10€8.01
ELDON JAMES HC-F-10PK Mini Clamp 19/32 Inch Min Diameter Black - Pack Of 10 | AA9FED 1CVU4 HC-F-10PKHC-F-10PK10€7.99
ELDON JAMES HC-G-10PK Mini Clamp 21/32 Inch Min Diameter Black - Pack Of 10 | AA9FEE 1CVU5 HC-G-10PKHC-G-10PK10€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES HC-J-10PK Mini Clamp 13/16 Inch Min Diameter Black - Pack Of 10
€13.01 /pack