Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES FLXCBR16-22-5FT Tubing, Flexelene 135C-Br, Tpe, 1 Inch Inside Dia | CP4DNU

ELDON JAMES FLXCBR16-22-5FT Tubing, Flexelene 135C-Br, Tpe, 1 Inch Inside Dia

Item: CP4DNU Model: FLXCBR16-22-5FTCross Ref: 796V95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBioprocess
AutoclavableYes
Beverage Food And Water CompatibilityNot Applicable
Chemical CompatibilityNot Applicable
ClaritySemi Clear
ColorNatural , White
ElongationNot Applicable
FeaturesFlxc Exhibits Superior Barrier Properties And Very Low Extractables And Leachables, Incredibly Flexible With Remarkable Resilience And Bend Radius
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationChemical Transfer
Food And Beverage CompatibilityNot Applicable
For EnvironmentChemical
For Fluid TypeChemicals
For LocationIndoor
For Potable Water UseNo
HardnessShore A 68
IncludesNot Applicable
Industry ApplicationLaboratory, Medical, Pneumatics
Inside Dia.1"
Jacket ColorNo Jacket
Length5 ft.
MaterialTPE
Material Trade NameFlexelene
Max. Operating Temp.275°F
Min. Operating Temp.-58°F
Outside Dia.1 3/8"
Outside Dia. Tolerance-0.005" to +0.005"
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityNot Applicable
Pex TypeNot Applicable
ReinforcementPolyester Braid
Resistance PropertiesChemical Resistant, Gamma Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Vacuum RatedNo
Wall Thickness0.187"
Wall Thickness Tolerance-0.005" to +0.005"
Inside Diameter1"
Material Trade Number135C-BR
Maximum Operating Temperature275°F
Minimum Operating Temperature-58°F
Outside Diameter1 3/8"
Outside Diameter Tolerance+/-0.005
Overall Length5 ft.
StandardsISO 10993-5, REACH COMPLIANT, ROHS COMPLIANT, USP CLASS VI COMPLIANT

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorHardnessReinforcementFitting CompatibilityPrice
ELDON JAMES FLXC16-20-10 Tubing, Flexelene 135C, Tpe, 1 Inch Inside Dia | CP4DFU FLXC16-20-10TPE1 1/4"1"0.13"WhiteShore A 68Non ReinforcedBarbed€240.28
ELDON JAMES FLXC16-20-5FT Tubing, Flexelene 135C, Tpe, 1 Inch Inside Dia | CP4DFV FLXC16-20-5FTTPE1 1/4"1"0.13"WhiteShore A 68Non ReinforcedBarbed€123.06
ELDON JAMES FLXC1-3-5-25 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFW FLXC1-3-5-25TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€52.75
ELDON JAMES FLXC1-2-5FT Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFX FLXC1-2-5FTTPE1/8"0.062"0.03"WhiteShore A 68Non ReinforcedBarbed€13.13
ELDON JAMES FLXC1-3-5-10 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFY FLXC1-3-5-10TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€21.77
ELDON JAMES FLXC1-3-5 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFZ FLXC1-3-5TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€93.95
ELDON JAMES FLXC1-2-25 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DGA FLXC1-2-25TPE1/8"0.062"0.03"WhiteShore A 68Non ReinforcedBarbed€112.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES FLXCBR16-22-5FT Tubing, Flexelene 135C-Br, Tpe, 1 Inch Inside Dia
€230.04 /unit