ELDON JAMES FLXCBR10-16-25 Flexelene Tubing, 5/8 Inch Inside Dia., 1 Inch Outside Dia., 25 Feet Length | CJ8MQK

ELDON JAMES FLXCBR10-16-25 Tubing, Flexelene 135C-BR, TPE, 5/8 Inch Inside Dia, 1 Inch Outside Dia, Natural

Item: CJ8MQK Model: FLXCBR10-16-25Cross Ref: 796UU0
Limited Availability
€158.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AutoclavableYes
ClaritySemi Clear
ColorNatural
FeaturesFlxc Exhibits Superior Barrier Properties And Very Low Extractables And Leachables, Incredibly Flexible With Remarkable Resilience And Bend Radius
FlexibilityFlexible
Flow ApplicationChemical Transfer
For EnvironmentChemical
For Fluid TypeChemicals
For LocationIndoor
HardnessShore A 68
Inside Dia.5/8"
Length25 ft.
MaterialTPE
Max. Operating Temp.275°F
Min. Operating Temp.-58°F
Outside Dia.1"
Outside Dia. Tolerance-0.005" to +0.005"
ReinforcementPolyester Braid
Resistance PropertiesChemical Resistant, Gamma Resistant
Stripe ColorNo Stripe
Vacuum RatedNo
Wall Thickness0.19"
Wall Thickness Tolerance-0.005" to +0.005"
ApplicationBioprocess
Fitting CompatibilityBarbed
Industry ApplicationLaboratory, Medical, Pneumatics
Inside Diameter5/8"
Material Trade NameFlexelene
Material Trade Number135C-BR
Maximum Operating Temperature275°F
Minimum Operating Temperature-58°F
Outside Diameter1"
Outside Diameter Tolerance+/-0.005
Overall Length25 ft.
Peristaltic Pump CompatibleNo
StandardsISO 10993-5, REACH COMPLIANT, ROHS COMPLIANT, USP CLASS VI COMPLIANT

Shipping Info:

Ship weight (kg) 0.2977
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES FLXCBR10-16-25 Tubing, Flexelene 135C-BR, TPE, 5/8 Inch Inside Dia, 1 Inch Outside Dia, Natural
€158.90 /unit