Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES EJP16-20-10 Tubing, Ejprene, Natural, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 10 Ft Overall Length | CP4DNV

ELDON JAMES EJP16-20-10 Tubing, Ejprene, Natural, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 10 Ft Overall Length

Item: CP4DNV Model: EJP16-20-10Cross Ref: 796V66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€282.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationChemical
AutoclavableYes
Beverage Food And Water CompatibilityNot Applicable
Chemical CompatibilityNot Applicable
ClarityOpaque
ColorNatural , White
ElongationNot Applicable
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationChemical Transfer
Food And Beverage CompatibilityNot Applicable
For EnvironmentChemical
For Fluid TypeChemicals
For LocationIndoor
For Potable Water UseNo
HardnessShore A 70
IncludesNot Applicable
Industry ApplicationLaboratory, Medical, Pneumatics
Inside Dia.1"
Jacket ColorNo Jacket
Length10 ft.
MaterialEJprene
Material Trade NameNot Applicable
Material Trade NumberNot Applicable
Outside Dia.1 1/4"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length10 ft.
Peristaltic Pump CompatibleYes
Petroleum Product CompatibilityNot Applicable
Pex TypeNot Applicable
ReinforcementNon Reinforced , Not Reinforced
Resistance PropertiesGamma Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Vacuum RatingNot Rated
Wall Thickness0.13"
Wall Thickness Tolerance-0.005" to +0.005"
Inside Diameter1"
Maximum Operating Temperature275°F
Minimum Operating Temperature-40°F
Outside Diameter1 1/4"
Outside Diameter Tolerance+/-0.005
StandardsISO 10993-5, REACH COMPLIANT, ROHS COMPLIANT, USP CLASS VI COMPLIANT
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthColorOutside Dia.Wall ThicknessInside Dia.ReinforcementMaterialApplicationPrice
ELDON JAMES EJP16-20-25 Tubing, Ejprene, Natural, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 25 Ft Overall Length | CP4DCW EJP16-20-2525 ft.White1 1/4"0.13"1"Non ReinforcedEJpreneChemical€596.28
ELDON JAMES EJP16-20-5FT Tubing, Ejprene, Natural, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 5 Ft Overall Length | CP4DCX EJP16-20-5FT5 ft.White1 1/4"0.13"1"Non ReinforcedEJpreneChemical€121.66
ELDON JAMES EJP16-20-50 Tubing, Ejprene, Natural, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 50 Ft Overall Length | CP4DCY EJP16-20-5050 ft.White1 1/4"0.13"1"Non ReinforcedEJpreneChemical€1,187.07
ELDON JAMES EJP1-2-10 Tubing, Ejprene, Natural, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 10 Ft Overall Length | CP4DCZ EJP1-2-1010 ft.White1/8"0.03"0.062"Non ReinforcedEJpreneChemical€20.31
ELDON JAMES EJP1-2-25 Tubing, Ejprene, Natural, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 25 Ft Overall Length | CP4DDA EJP1-2-2525 ft.White1/8"0.03"0.062"Non ReinforcedEJpreneChemical€46.32
ELDON JAMES EJP1-2-5FT Tubing, Ejprene, Natural, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 5 Ft Overall Length | CP4DDB EJP1-2-5FT5 ft.White1/8"0.03"0.062"Non ReinforcedEJpreneChemical€11.64
ELDON JAMES EJP1-2-50 Tubing, Ejprene, Natural, 1/16 Inch Inside Dia, 1/8 Inch Outside Dia, 50 Ft Overall Length | CP4DDC EJP1-2-5050 ft.White1/8"0.03"0.062"Non ReinforcedEJpreneChemical€86.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES EJP16-20-10 Tubing, Ejprene, Natural, 1 Inch Inside Dia, 11/4 Inch Outside Dia, 10 Ft Overall Length
€282.00 /unit