ELDON JAMES CFX6-8X Tubing 21/64in Id x 1/2 Inch Outer Diameter 100 Feet Black | AB2WKL 1PCU8

ELDON JAMES CFX6-8X Tubing 21/64in Id x 1/2 Inch Outer Diameter 100 Feet Black

Item: AB2WKL Model: CFX6-8XCross Ref: 1PCU8
In Stock

Get it by Tuesday, Jun 17

€97.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Tubing
ApplicationBioprocess, Medical, Water
AutoclavableNo
ClarityOpaque
ColorBlack
Does Not ContainPhthalates
FlexibilityFlexible
Flow ApplicationBeverage Transfer, Potable Water Transfer
For Fluid TypeBeverages, Deionized Water
For Potable Water UseYes
Inside Dia.21/64"
Inside Diameter5/16"
Length100 ft.
MaterialPolyethylene
Material Trade NameFlexelene
Max. Pressure53 psi
Min. Bend Radius1 3/4"
Outside Dia.1/2"
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityNot Applicable
Pex TypeNot Applicable
ReinforcementNot Reinforced
Resistance PropertiesImpact Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tube FormCoil
Tube MaterialPolyethylene
Wall Thickness0.06"
Bend Radius1 3/4"
Burst Pressure160 psi
FeaturesLow Extractables/Leachables, UV Stable
Fitting CompatibilityPush-to-Connect
HardnessShore A 86
Maximum Operating Pressure53 psi @ 70°F
Maximum Operating Temperature170°F
Minimum Operating Temperature40°F
Outside Diameter1/2"
Overall Length100 ft.
StandardsROHS COMPLIANT, USP CLASS VI ISO 10993-4, USP CLASS VI ISO 10993-5
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 1.5255
Ship height (cm)6.35
Ship length (cm)49.53
Ship width (cm)49.53
HS code3917320020
Country of OriginUS

Product Variants

ProductModelColorMax. PressureInside DiameterMin. Bend RadiusBend RadiusMaterialTypePrice
ELDON JAMES FXAG-1-2X100FT Tubing 1/16 Inch 100 Feet Length Polypropylene Clear Blue | AB2EAE 1LLN1 FXAG-1-2X100FTBlue110 psi-0.156"-PolyethyleneAntimicrobial€269.32
ELDON JAMES FXAG-1.5-2.5 Tubing 3/32 Inch 100 Feet Length Polypropylene Clear Blue | AB2EAF 1LLN2 FXAG-1.5-2.5Blue86 psi-0.188"-PolyethyleneAntimicrobial€84.78
ELDON JAMES FXAG-2.4 Tubing 1/8 Inch 100 Feet Length Polypropylene Clear Blue | AB2EAG 1LLN3 FXAG-2.4Blue150 psi-1/4"-PolyethyleneAntimicrobial€109.71
ELDON JAMES FXAG-5-7 Tubing 5/16 Inch 100 Feet Length Polypropylene Clear Blue | AB2EAK 1LLN7 FXAG-5-7Blue66 psi-1 1/2"-PolyethyleneAntimicrobial€170.79
ELDON JAMES CFX6-8N Tubing 3/8in Id x 1/2 Inch Outer Diameter 100 Feet Natural | AB2WKE 1PCR8 CFX6-8NWhite53 psi3/8"1 3/4"-Polyethylene-€82.95
ELDON JAMES CFX4-6X Tubing 1/4in. Idx3/8 Inch Outer Diameter 100 Feet Black | AB2WKK 1PCU7 CFX4-6XBlack73 psi1/4"1"1"Polyethylene-€63.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES CFX6-8X Tubing 21/64in Id x 1/2 Inch Outer Diameter 100 Feet Black
€97.91 /unit