Flat Shipping

Flat Shipping at €24.99 + VAT

ELDON JAMES CFX4-6X-25 Tubing, Polyethylene, Black, 3/8 Inch Outside Dia | CP4DML

ELDON JAMES CFX4-6X-25 Tubing, Polyethylene, Black, 3/8 Inch Outside Dia

Item: CP4DML Model: CFX4-6X-25Cross Ref: 796VG4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationBeverage, Bioprocess, Medical
AutoclavableNo
Beverage Food And Water CompatibilityNot Applicable
Chemical CompatibilityNot Applicable
ClaritySemi Clear
ColorBlack
ElongationNot Applicable
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationBeverage, Fluid Transfer
Food And Beverage CompatibilityNot Applicable
For Fluid TypeBeverages
For LocationIndoor
For Potable Water UseNo
HardnessShore A 70
IncludesNot Applicable
Industry ApplicationLaboratory, Medical, Pneumatics
Inside Dia.1/4"
Jacket ColorNo Jacket
Length25 ft.
MaterialPolyethylene
Material Trade NameNot Applicable
Material Trade NumberNot Applicable
Outside Dia.3/8"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length25 ft.
Peristaltic Pump CompatibleNo
Petroleum Product CompatibilityNot Applicable
Pex TypeNot Applicable
ReinforcementNon Reinforced , Not Reinforced
Resistance PropertiesUV Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
VacuumNot Rated
Wall Thickness0.06"
Wall Thickness Tolerance-0.005" to +0.005"
Inside Diameter1/4"
Maximum Operating Temperature170°F
Minimum Operating Temperature-40°F
Outside Diameter3/8"
Outside Diameter Tolerance+/-0.005
StandardsISO 10993-5, REACH COMPLIANT, ROHS COMPLIANT, USP CLASS VI COMPLIANT
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorHardnessReinforcementFitting CompatibilityPrice
ELDON JAMES FLXC16-20-10 Tubing, Flexelene 135C, Tpe, 1 Inch Inside Dia | CP4DFU FLXC16-20-10TPE1 1/4"1"0.13"WhiteShore A 68Non ReinforcedBarbed€240.28
ELDON JAMES FLXC16-20-5FT Tubing, Flexelene 135C, Tpe, 1 Inch Inside Dia | CP4DFV FLXC16-20-5FTTPE1 1/4"1"0.13"WhiteShore A 68Non ReinforcedBarbed€123.06
ELDON JAMES FLXC1-3-5-25 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFW FLXC1-3-5-25TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€52.75
ELDON JAMES FLXC1-2-5FT Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFX FLXC1-2-5FTTPE1/8"0.062"0.03"WhiteShore A 68Non ReinforcedBarbed€13.13
ELDON JAMES FLXC1-3-5-10 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFY FLXC1-3-5-10TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€21.77
ELDON JAMES FLXC1-3-5 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DFZ FLXC1-3-5TPE0.188"0.062"0.06"WhiteShore A 68Non ReinforcedBarbed€93.95
ELDON JAMES FLXC1-2-25 Tubing, Flexelene 135C, Tpe, 1/16 Inch Inside Dia | CP4DGA FLXC1-2-25TPE1/8"0.062"0.03"WhiteShore A 68Non ReinforcedBarbed€112.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES CFX4-6X-25 Tubing, Polyethylene, Black, 3/8 Inch Outside Dia
€62.73 /unit