ELDON JAMES A6-8WP Adapter 1/2 x 3/8 Inch Polypropylene - Pack Of 10 | AB4PDZ 1ZKG9

ELDON JAMES A6-8WP Adapter 1/2 X 3/8 Inch Polypropylene

Item: AB4PDZ Model: A6-8WPCross Ref: 1ZKG9
In Stock

Get it by Tuesday, Jun 17

€0.32 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
ApplicationAir, Chemicals, Non-Potable Water, Pharmaceutical
Barb Size1/2"
Barb StyleSingle Barb
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeAdapter
Body MaterialPolypropylene
ColorWhite
Connection TypeBarbed x MNPT
Fitting MaterialPolypropylene
Fitting Side A Connection TypeBarbed
Hex Size0.692"
Max. Pressure150 psi
Pipe Size3/8"
Specific Fitting ShapeStraight Adapter
Specific Pipe Fitting ShapeAdapter
Temp. Range+9°F to +150°F
Tube Fitting MaterialPolypropylene
Fitting Side A Tube Inner Diameter1/2"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Maximum Operating Pressure125 psi @ 70°F
Maximum Operating Temperature150°F
Minimum Operating Temperature9°F
Resistance PropertiesChemical Resistant, Physical Resistant
StandardsROHS

Shipping Info:

Ship weight (kg) 0.0035
Ship height (cm)4.83
Ship length (cm)1.76
Ship width (cm)1.76
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeHex SizeFitting Side A Tube Inner DiameterFitting Side B Pipe SizeSpecific Fitting ShapeConnection TypeFitting Side A Connection TypePkg. Qty.Price
ELDON JAMES A12-12NK Adapter Thread To Barb Pvdf 3/4 Inch - Pack Of 5 | AB4NWF 1ZJF9 A12-12NK3/4"3/4"1.132"3/4"3/4"Straight AdapterBarbed x MNPTBarbed5€52.78
ELDON JAMES A16-16NK Adapter Thread To Barb Pvdf 1 Inch - Pack Of 5 | AB4NWG 1ZJG1 A16-16NK1"1"1.383"1"1"Straight AdapterBarbed x MNPTBarbed5€62.08
ELDON JAMES A12-12WP Adapter 3/4 x 3/4 Inch Polypropylene - Pack Of 10 | AB4PDK 1ZKF5 A12-12WP3/4"3/4"1.132"3/4"3/4"Straight AdapterBarbed x MNPTBarbed1€0.41
ELDON JAMES A12-6WP Adapter 3/8 x 3/4 Inch Polypropylene - Pack Of 10 | AB4PDL 1ZKF6 A12-6WP3/4"3/8"1.132"3/8"3/4"Straight AdapterBarbed x MNPTBarbed1€0.40
ELDON JAMES A12-8WP Adapter 1/2 x 3/4 Inch Polypropylene - Pack Of 10 | AB4PDM 1ZKF7 A12-8WP3/4"1/2"1.132"--Straight AdapterBarbed x MNPTBarbed1€0.40
ELDON JAMES A2-3WP Adapter 3/16 x 1/8 Inch Polypropylene - Pack Of 10 | AB4PDN 1ZKF8 A2-3WP1/8"3/16"7/16"3/16"1/8"Straight AdapterBarbed x MNPTBarbed1€0.29
ELDON JAMES A2-6WP Adapter 3/8 x 1/8 Inch Polypropylene - Pack Of 10 | AB4PDQ 1ZKG1 A2-6WP1/8"3/8"7/16"3/8"1/8"Straight AdapterBarbed x MNPTBarbed1€0.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES A6-8WP Adapter 1/2 X 3/8 Inch Polypropylene
€0.32 /unit