ELDON JAMES A16-16HDPE Adapter Thread To Barb Polypropylene 1 Inch - Pack Of 10 | AB4NZT 1ZJV4

ELDON JAMES A16-16HDPE Adapter Thread To Barb Polypropylene 1 Inch

Item: AB4NZT Model: A16-16HDPECross Ref: 1ZJV4
In Stock

Get it by Friday, Jun 13

€0.74 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationFood Process, Medical, Potable Water
Barb Size1"
Barb StyleSingle Barb
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeAdapter
Body MaterialPolyethylene
ColorWhite
Connection TypeBarbed x MNPT
Fitting Side A Connection TypeBarbed
Fitting Side A Tube Inner Diameter1"
Fitting Side B Pipe Size1"
Max. Pressure260 psi
Pipe Size1"
Specific Fitting ShapeStraight Adapter
Specific Pipe Fitting ShapeAdapter
Temp. Range-80°F to +226°F
Fitting MaterialHDPE
Fitting Side B Connection TypeMNPT
Maximum Operating Pressure260 psi
Maximum Operating Temperature226°F
Minimum Operating Temperature80°F
Resistance PropertiesChemical Resistant
StandardsFDA 21 CFR 177.1520, ISO 9001, ROHS, USP CLASS VI

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)16.51
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeColorFitting Side A Tube Inner DiameterFitting Side B Pipe SizeHex SizeFitting MaterialSpecific Fitting ShapePkg. Qty.Price
ELDON JAMES A16-16BN Adapter Nylon 1 Inch Npt 150 Psi - Pack Of 10 | AB4NUV 1ZHY6 A16-16BN1"1"Black1"1"1.383"NylonStraight Adapter1€0.74
ELDON JAMES A4-4BN Adapter Nylon 1/4 Inch Npt 150 Psi - Pack Of 10 | AB4NUW 1ZHY7 A4-4BN1/4"1/4"Black1/4"1/4"0.566"NylonStraight Adapter1€0.32
ELDON JAMES A4-6BN Adapter Nylon 1/4 Inch Npt 150 Psi - Pack Of 10 | AB4NUX 1ZHY8 A4-6BN1/4"3/8"Black--0.566"NylonStraight Adapter1€0.33
ELDON JAMES A4-4NK Adapter Thread To Barb Pvdc 1/4 Inch - Pack Of 5 | AB4NWH 1ZJG2 A4-4NK1/4"1/4"White1/4"1/4"0.566"-Straight Adapter5€25.73
ELDON JAMES A4-6NK Adapter Thread To Barb Pvdc 1/4 Inch - Pack Of 5 | AB4NWJ 1ZJG3 A4-6NK1/4"3/8"White--0.566"-Straight Adapter5€28.22
ELDON JAMES A4-8NK Adapter Thread To Barb Pvdc 1/4 Inch - Pack Of 5 | AB4NWK 1ZJG4 A4-8NK1/4"1/2"White1/2"1/4"0.566"-Straight Adapter5€28.80
ELDON JAMES A6-4NK Adapter Thread To Barb Pvdc 3/8 Inch - Pack Of 5 | AB4NWL 1ZJG5 A6-4NK3/8"1/4"White1/4"3/8"0.692"-Straight Adapter5€32.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELDON JAMES A16-16HDPE Adapter Thread To Barb Polypropylene 1 Inch
€0.74 /unit