ELASCO PRODUCTS MG1200-ED Ramp End Set, 1 Channel, 2 Inch Wide | CE8QGP

ELASCO PRODUCTS MG1200-ED Ramp End Set, 1 Channel, 2 Inch Wide

Item: CE8QGP Model: MG1200-ED
Limited Availability
€69.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Ramp Ends
Channel Height2"
Channel Width2"
Number Of Channels1
Overall Height2 1/2"
Overall Length5 1/2"
Overall Width14"

Shipping Info:

Ship weight (kg) 2.475

Product Details:

    • MG1200

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELASCO PRODUCTS MG1200-ED Ramp End Set, 1 Channel, 2 Inch Wide
€69.30 /unit