ELASCO PRODUCTS EAC16Y-GLOW Aircraft Chock, Glow and Reflector, 16 Inch Size, Yellow | CE8QGW

ELASCO PRODUCTS EAC16Y-GLOW Aircraft Chock, Glow and Reflector, 16 Inch Size, Yellow

Item: CE8QGW Model: EAC16Y-GLOW
In Stock

Get it by Tuesday, Jun 10

€137.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAircraft Wheel Chock
Chock Size16" x 8" x 6"
ColorYellow
High-visibilityYes
Includes Chain/ropeYes
MaterialPolyurethane
Max. Tire Dia.15"
Max. Vehicle WeightNot Rated
Number Of Chocks1
Wheel Chock Surface TreadTraction

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)15.24
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthOverall HeightPrice
ELASCO PRODUCTS EWC6H-B Wheel Chock, Medium, 6 Inch Size, Black, Eye Hook or Rope | CE8QHJ EWC6H-B6"8 1/2"5 3/4"-
RFQ
ELASCO PRODUCTS EWC6H-O Wheel Chock, Medium, 6 Inch Size, Orange, Eye Hook or Rope | CE8QHK EWC6H-O6"8 1/2"5 3/4"-
RFQ
ELASCO PRODUCTS EWC7H-B Wheel Chock, Large, 7 Inch Size, Black, Eye Hook or Rope | CE8QHN EWC7H-B7"10 1/2"7 3/4"-
RFQ
ELASCO PRODUCTS EWC7H-O Wheel Chock, Large, 7 Inch Size, Orange, Eye Hook or Rope | CE8QHP EWC7H-O7"10 1/2"7 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELASCO PRODUCTS EAC16Y-GLOW Aircraft Chock, Glow and Reflector, 16 Inch Size, Yellow
€137.21 /unit