Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 68615 Torx Key, T, 1 Tips, 0 Ball Ends | CP4CZM

EKLIND 68615 Torx Key, T, 1 Tips

Item: CP4CZM Model: 68615Cross Ref: 60KV08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorx Key
Corrosion ResistanceYes
Driver MaterialAlloy Steel
Fastener HoldingNo
FinishBlack Oxide
Grip StyleCushion Grip
Handle ColorGreen, Black
Handle Length3"
Handle MaterialPlastic
Handle TypeErgonomic
InsulatedNo
Key ShapeT
Length FamilyLong
Long Arm Length6"
MaterialSteel
Measurement TypeTorx
Non SparkingNo
Non-magneticNo
Number Of Ball Ends0
Number Of Tips1
Tether CapableNo
Tip SizeT15
Working Angle90°
Corrosion ResistantYes
Non-sparkingNo
StandardsACUMENT TORX
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishNumber Of TipsLength FamilyKey ShapeTip SizeGrip StyleMaterialTether CapablePrice
EKLIND 16810 Torx Key L T10 2 Inch Length | AA7FTG 15X061 16810Plated2Short----Not Tether Capable€2.42
EKLIND 16815 Torx Key L T15 2-1/8 Inch Length | AA7FTH 15X062 16815Plated2Short----Not Tether Capable€2.50
EKLIND 16820 Torx Key L T20 2-1/4 Inch Length | AA7FTJ 15X063 16820Plated2Short----Not Tether Capable€2.56
EKLIND 16825 Torx Key L T25 2-3/8 Inch Length | AA7FTK 15X064 16825Plated2Short----Not Tether Capable€3.08
EKLIND 16827 Torx Key L T27 2-1/2 Inch Length | AA7FTL 15X065 16827Plated2Short----Not Tether Capable€3.16
EKLIND 16830 Torx Key L T30 2-3/4 Inch Length | AA7FTM 15X066 16830Plated2Short----Not Tether Capable€3.77
EKLIND 16840 Torx Key L T40 3 Inch Length | AA7FTN 15X067 16840Plated2Short----Not Tether Capable€0.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 68615 Torx Key, T, 1 Tips
€10.60 /unit