Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 54925 Hex Key T 2.5mm 9 Inch Length | AD6ZFG 4CT01

EKLIND 54925 Hex Key T 2.5mm 9 Inch Length

Item: AD6ZFG Model: 54925Cross Ref: 4CT01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Arm Length9"
Blade MaterialAlloy Steel
FinishBlack Oxide
Grip TypeCushion Grip
Handle ColorBlue
Handle Length3"
Handle MaterialSteel
Handle TypeCushion Grip
Sae Or MetricMetric
ShapeT
Tether CapableNot Tether Capable
Tip Size2.5 mm
Working Angle90°
Corrosion ResistantYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
Grip StyleCushion
InsulatedNo
Key ShapeT
Length FamilyLong
Long Arm Length9"
MaterialAlloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends0
Number Of Tips1
Short Arm Length3"
StandardsANSI B18.3M
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.51
Ship length (cm)24.64
Ship width (cm)7.87
HS code8204110060
Country of OriginUS

Product Variants

ProductModelTip SizeHandle LengthHandle ColorSae Or MetricShort Arm LengthFinishNumber Of TipsNumber Of Ball EndsPrice
EKLIND 51906 Hex Key T 3/32 Inch 9 Inch Length | AC8GPC 3A583 519060.094"3"Red-3"Black Oxide1-€4.38
EKLIND 51907 Hex Key T 7/64 Inch 9 Inch Length | AC8GPD 3A584 519070.109"3"RedSAE-Black Oxide--€4.37
EKLIND 51908 Hex Key T 1/8 Inch 9 Inch Length | AC8GPE 3A585 519081/8"3"RedSAE-Black Oxide--€4.29
EKLIND 51909 Hex Key T 9/64 Inch 9 Inch Length | AC8GPF 3A586 519090.141"3"RedSAE-Black Oxide--€3.96
EKLIND 51910 Hex Key T 5/32 Inch 9 Inch Length | AC8GPG 3A587 519100.156"3"Red-3"Black Oxide1-€4.86
EKLIND 51912 Hex Key T 3/16 Inch 9 Inch Length | AC8GPH 3A588 519123/16"4"RedSAE-Black Oxide--€5.85
EKLIND 51914 Hex Key T 7/32 Inch 9 Inch Length | AC8GPJ 3A589 519140.219"4"Red-4"Black Oxide1-€7.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 54925 Hex Key T 2.5mm 9 Inch Length
€5.62 /unit