Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EKLIND 51908 Hex Key T 1/8 Inch 9 Inch Length | AC8GPE 3A585

EKLIND 51908 Hex Key T 1/8 Inch 9 Inch Length

Item: AC8GPE Model: 51908Cross Ref: 3A585
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Arm Length9"
Blade MaterialAlloy Steel
FinishBlack Oxide
Grip TypeCushion Grip
Handle ColorRed
Handle Length3"
Handle MaterialSteel
Handle TypeCushion Grip
Sae Or MetricSAE
ShapeT
Tether CapableNot Tether Capable
Tip Size1/8"
Working Angle90°
Corrosion ResistantYes
Driver MaterialAlloy Steel
Grip StyleCushion
InsulatedNo
Key ShapeT
Length FamilyLong
Long Arm Length9"
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Short Arm Length3"
StandardsASME B18.3, GGG-K-275D
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.51
Ship length (cm)24.64
Ship width (cm)8.13
HS code8204110060
Country of OriginUS

Product Variants

ProductModelTip SizeHandle LengthHandle ColorSae Or MetricShort Arm LengthFinishNumber Of TipsNumber Of Ball EndsPrice
EKLIND 51906 Hex Key T 3/32 Inch 9 Inch Length | AC8GPC 3A583 519060.094"3"Red-3"Black Oxide1-€4.38
EKLIND 51907 Hex Key T 7/64 Inch 9 Inch Length | AC8GPD 3A584 519070.109"3"RedSAE-Black Oxide--€4.37
EKLIND 51909 Hex Key T 9/64 Inch 9 Inch Length | AC8GPF 3A586 519090.141"3"RedSAE-Black Oxide--€3.96
EKLIND 51910 Hex Key T 5/32 Inch 9 Inch Length | AC8GPG 3A587 519100.156"3"Red-3"Black Oxide1-€4.86
EKLIND 51912 Hex Key T 3/16 Inch 9 Inch Length | AC8GPH 3A588 519123/16"4"RedSAE-Black Oxide--€5.85
EKLIND 51914 Hex Key T 7/32 Inch 9 Inch Length | AC8GPJ 3A589 519140.219"4"Red-4"Black Oxide1-€7.25
EKLIND 51916 Hex Key T 1/4 Inch 9 Inch Length | AC8GPK 3A590 519161/4"4"Red-4"Black Oxide1-€8.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 51908 Hex Key T 1/8 Inch 9 Inch Length
€5.31 /unit