Flat Shipping

Flat Shipping at €24.99 + VAT

EKLIND 25910 Hex Key Folding Set, Folding, SAE, Short, 9 Pieces, Steel | CP4CYT

EKLIND 25910 Hex Key Folding Set, Folding, SAE, Short, 9 Pieces, Steel

Item: CP4CYT Model: 25910Cross Ref: 60KU83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key Set
Container Height4 7/16"
Container Length1 1/2"
Container Width1 5/16"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeStandard
Fastener HoldingNo
FinishBlack Oxide
Grip StyleFold Up
Handle ColorBlack, Red
Handle MaterialPlastic
Handle TypeErgonomic
InsulatedNo
Length FamilyShort
MaterialSteel
Non-magneticNo
Non-sparkingNo
Number Of Ball Ends0
Number Of Pieces9
Number Of Tips1
Overall Length3 11/16"
ShapeFolding
Tether CapableNo
Tip Size1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64"
Corrosion ResistantYes
Key ShapeFolding
Measurement TypeSAE
StandardsASME B18.3, GGG-K-275D
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesMeasurement TypeFinishLength FamilyShapeTether CapableHandle MaterialHandle TypePrice
EKLIND 11113 Hex Key Set 0.050-3/8 Inch L-shaped Short | AA7FPM 15W996 1111313-Nickel PlatedShort-Standard ToolAlloy SteelL Handle€16.94
EKLIND 11122 Hex Key Set 0.050 - 10mm L-shaped Short | AA7FPN 15W997 1112222Metric, SAENickel PlatedShort-Standard ToolAlloy SteelL Handle€33.46
EKLIND 11213 Hex Key Set 0.050 - 3/8 Inch L-shaped Long | AA7FPP 15W998 1121313-Nickel PlatedLong-Standard ToolAlloy SteelL Handle€23.79
EKLIND 11222 Hex Key Set 0.050 - 10mm L-shaped Long | AA7FPQ 15W999 1122222Metric, SAENickel PlatedLong-Standard ToolAlloy SteelL Handle€43.25
EKLIND 11509 Hex Key Set 1.5 - 10mm L-shaped Short | AA7FPR 15X001 115099MetricNickel PlatedShort-Standard ToolAlloy SteelL Handle€17.08
EKLIND 11609 Hex Key Set 1.5 - 10mm L-shaped Long | AA7FPT 15X002 116099MetricNickel PlatedLong-Standard ToolAlloy SteelL Handle€21.75
EKLIND 20812 Hex Key Set 3/32 - 1/4 Inch Fold-up | AC8GNZ 3A580 208128SAE---Standard ToolSteelFold Up€16.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EKLIND 25910 Hex Key Folding Set, Folding, SAE, Short, 9 Pieces, Steel
€21.62 /unit