EGA A014H Mobile Platform Single Access Aluminium 30 Inch Height | AF8QVU 29GA68

EGA PRODUCTS A014H Mobile Platform Single Access Aluminium 30 Inch Height

Item: AF8QVU Model: A014HCross Ref: 29GA68
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,965.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Platform
Base Depth60"
Base Length60"
Base Width27"
Bottom Width27"
Climbing Angle60°
ColorNatural
FinishMill
Handrail Height32"
Load Capacity300 lbs.
MaterialAluminum
Number Of Guard Rails3
Number Of Legs4
Number Of Modular Decks1
Number Of Steps3
Overall Height62"
Platform Depth42"
Platform Height30"
Platform Length42"
Platform StyleSingle Access
Platform Width24"
Step Depth7"
Step Width24"
Stowed Height62"
TreadSerrated
AssemblyAssembled
FoldingNot Foldable
HandrailsIncludes Handrails
Height AdjustabilityFixed Height
Includes HandrailsHandrails Included
Locking MechanismNo Locking Mechanism
MobilityRolling
Number Of Access Sides1
Number Of Handrails3
Overall Height - Maximum5.2 ft.
Platform Height - Maximum2.5 ft.
StandardsANSI A14.7, OSHA 1910.27
Tread TypeSerrated
Use LocationIndoor
Weight51 lbs.

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)172.72
Ship length (cm)160.02
Ship width (cm)76.2
HS code7616995030

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform DepthPlatform LengthBase DepthBase LengthTreadStowed HeightPrice
EGA A004H Mobile Platform Single Access Aluminium 30 Inch Height | AB8VGG 29GA58 A004H330"35"35"53"53"Ribbed62"€1,683.31
RFQ
EGA A001H Mobile Platform Single Access Aluminium 20 Inch Height | AF8QVF 29GA55 A001H220"35"35"47"47"Ribbed52"€1,545.37
EGA A002H Mobile Platform Single Access Aluminium 20 Inch Height | AF8QVG 29GA56 A002H220"42"42"54"54"Ribbed52"€1,647.10
EGA A003H Mobile Platform Single Access Aluminium 20 Inch Height | AF8QVH 29GA57 A003H220"49"49"61"61"Ribbed52"€1,666.40
RFQ
EGA A005H Mobile Platform Single Access Aluminium 30 Inch Height | AF8QVJ 29GA59 A005H330"42"42"60"60"Ribbed62"€1,738.41
RFQ
EGA A006H Mobile Platform Single Access Aluminium 30 Inch Height | AF8QVK 29GA60 A006H330"49"49"67"67"Ribbed62"€1,803.16
RFQ
EGA A007H Mobile Platform Single Access Aluminium 40 Inch Height | AF8QVL 29GA61 A007H440"35"35"59"59"Ribbed72"€1,995.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS A014H Mobile Platform Single Access Aluminium 30 Inch Height
€2,965.81 /unit