EGA A001H Mobile Platform Single Access Aluminium 20 Inch Height | AF8QVF 29GA55

EGA PRODUCTS A001H Mobile Platform Single Access Aluminium 20 Inch Height

Item: AF8QVF Model: A001HCross Ref: 29GA55
In Stock

Get it by Tuesday, Jun 17

€1,955.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Platform
Base Depth47"
Base Length47"
Base Width27"
Bottom Width27"
Climbing Angle60°
ColorNatural
FinishMill
Handrail Height32"
Load Capacity300 lbs.
MaterialAluminum
Number Of Guard Rails3
Number Of Legs4
Number Of Modular Decks1
Number Of Steps2
Overall Height52"
Platform Depth35"
Platform Height20"
Platform Length35"
Platform StyleSingle Access
Platform Width24"
Step Depth7"
Step Width24"
Stowed Height52"
TreadRibbed
AssemblyAssembled
FoldingNot Foldable
HandrailsIncludes Handrails
Height AdjustabilityFixed Height
Includes HandrailsHandrails Included
Locking MechanismNo Locking Mechanism
MobilityRolling
Number Of Access Sides1
Number Of Handrails3
Overall Height - Maximum4.3 ft.
Platform Height - Maximum1.7 ft.
StandardsANSI A14.7, OSHA 1910.27
Tread TypeRibbed
Use LocationIndoor
Weight38 lbs.

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)147.32
Ship length (cm)127
Ship width (cm)76.2
HS code7616995030

Product Variants

ProductModelNumber Of StepsPlatform HeightPlatform DepthPlatform LengthBase DepthBase LengthTreadStowed HeightPrice
EGA A004H Mobile Platform Single Access Aluminium 30 Inch Height | AB8VGG 29GA58 A004H330"35"35"53"53"Ribbed62"€1,683.31
RFQ
EGA A002H Mobile Platform Single Access Aluminium 20 Inch Height | AF8QVG 29GA56 A002H220"42"42"54"54"Ribbed52"€1,647.10
EGA A003H Mobile Platform Single Access Aluminium 20 Inch Height | AF8QVH 29GA57 A003H220"49"49"61"61"Ribbed52"€1,666.40
RFQ
EGA A005H Mobile Platform Single Access Aluminium 30 Inch Height | AF8QVJ 29GA59 A005H330"42"42"60"60"Ribbed62"€1,738.41
RFQ
EGA A006H Mobile Platform Single Access Aluminium 30 Inch Height | AF8QVK 29GA60 A006H330"49"49"67"67"Ribbed62"€1,803.16
RFQ
EGA A007H Mobile Platform Single Access Aluminium 40 Inch Height | AF8QVL 29GA61 A007H440"35"35"59"59"Ribbed72"€1,995.08
RFQ
EGA A008H Mobile Platform Single Access Aluminium 40 Inch Height | AF8QVM 29GA62 A008H440"42"42"66"66"Ribbed72"€2,145.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EGA PRODUCTS A001H Mobile Platform Single Access Aluminium 20 Inch Height
€1,955.69 /unit