Item | Electric Tankless Water Heater |
Adjustable Thermostat | Yes |
Amps | 33A |
Cold Inlet Gender | Female |
Cold Inlet Size | 3/4" |
Cold Inlet Type | NPT |
Commercial / Residential | Commercial |
Control Type | Digital Display With Keypad |
Default Temp. | 120°F |
Element Material | Copper |
Environment | Indoor |
Features | High Temperature Limit Switch, Only One Input Water Line Needed For Installation, Safestart Prevents Dry-Fire Occurrence, Self-Diagnostics With Intelligent Controls |
Hot Outlet Connection Gender | Female |
Hot Outlet Size | 3/4" |
Hot Outlet Type | NPT |
Item - Water Heaters | Electric Tankless Water Heater |
Max. Flow Rate | 20.5 GPM |
Max. Water Pressure | 150 psi |
Maximum Delivered Temperature | 70°F |
Min. Flow Activation | 0.5 GPM |
Min. Water Pressure | 35 psi |
Minimum Delivered Temperature | 180°F |
Mounting | Wall Mounting |
Mounting Orientation | Horizontal, Vertical |
Operating Voltage | 480V AC |
Overall Depth | 5 21/25" |
Overall Height | 18 13/25" |
Overall Width | 20.47" |
Phase | 3 |
Power Consumption | 27000 W |
Promotion Restriction | Not Eligible For Promotion |
Temperature Rise @ Flow | 18°F @ 10 GPM, 20°F @ 9 GPM, 23°F @ 8 GPM, 26°F @ 7 GPM, 31°F @ 6 GPM, 37°F @ 5 GPM, 46°F @ 4 GPM, 61°F @ 3 GPM, 92°F @ 2 GPM |
Water Connection Location | Bottom |
Wire Size | 8 AWG |
Application | Booster (Up to 180°F), Commercial Kitchens, Dishwasher, Kitchen Sinks, Mop Sinks, Recirculation Loop, Utility Sinks, Wet Bar Sinks |
Cord Conductor Gauge | 8 AWG |
Current | 33A |
Default Temperature | 120°F |
Market | Commercial, Industrial |
Maximum Flow Rate | 20.5 GPM |
Maximum Water Pressure | 150 psi |
Minimum Flow Activation | 0.5 GPM |
Minimum Water Pressure | 35 psi |
Mounting Type | Wall Mounting |
Nema Rating | NEMA N4X6 |
Standards | CETLUS LISTED |