Flat Shipping

Flat Shipping at €24.99 + VAT

EEMAX SPEX2412 Electric Tankless Water Heater, Indoor, 2, 400 W, 1.5 Gpm | CP4CTK

EEMAX SPEX2412 Electric Tankless Water Heater, Indoor, 2, 400 W, 1.5 Gpm

Item: CP4CTK Model: SPEX2412Cross Ref: 485A93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Tankless Water Heater
Amps20A
ApplicationKitchen Sinks, Lavatory Faucets, Metering Faucets, Sensor Faucets
Cold Inlet Size3/8"
Cold Inlet TypeCompression
Element MaterialNichrome
EnvironmentIndoor
FeaturesHigh Temperature Limit Switch, Infocue Visible LED Indicator Communicates System Status And Heater Operation Feedback, Only One Water Line Needed For Installation, Safestart Technology Prevents Dry-Fire Occurrence, Self-Diagnostics With Intelligent Controls
Housing MaterialThermoplastic
Max. Flow Rate1.5 GPM
Max. Water Pressure150 psi
Maximum Delivered Temperature140°F
Min. Flow Activation0.25 GPM
Min. Water Pressure30 psi
Minimum Delivered Temperature70°F
MountingWall Mounting
Mounting OrientationHorizontal/Vertical
Operating Voltage120V AC
Overall Depth3"
Overall Height10 3/4"
Overall Width5 1/4"
Power Consumption2400 W
Sub-brandFlowco(Tm)
Temperature Rise @ Flow11°F @ 1.5 GPM, 16°F @ 1 GPM, 22°F @ 0.75 GPM, 33°F @ 0.5 GPM, 55°F @ 0.3 GPM, 8°F @ 2 GPM
Wire Size14 AWG
Cord Conductor Gauge14 AWG
Current20A
Manufacturer Warranty Length1 yr. on Parts, 5 yrs. Limited on Leaks
MarketCommercial
Maximum Flow Rate1.5 GPM
Maximum Water Pressure150 psi
Minimum Flow Activation0.25 GPM
Minimum Water Pressure30 psi
Mounting TypeWall Mounting
PhaseSingle
StandardsADA COMPLIANT, CETLUS LISTED, NSF/ANSI 372, UL LISTED E86887

Shipping Info:

Ship weight (kg) 1.4562
Ship height (cm)27.31
Ship length (cm)7.62
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelMax. Flow RateMin. Flow ActivationOverall DepthPhaseCold Inlet SizeOverall HeightOverall WidthOperating VoltagePrice
EEMAX EX1608TC Electric Tankless Water Heater 16 600w | AA6TED 14U404 EX1608TC3 GPM0.75 GPM-1----€796.52
EEMAX EX160TC Electric Tankless Water Heater 16000w | AA6TEE 14U405 EX160TC3 GPM0.75 GPM4 1/2"13/4"---€691.82
EEMAX EX190TC ML Electric Tankless Water Heaterr 19000w | AA6TEF 14U406 EX190TC ML3 GPM0.3 GPM4 1/2"13/4"---€804.48
EEMAX EX200TC Water Heater Tankless 277 V 20000 Watt | AE8RVW 6FCA0 EX200TC3 GPM0.7 GPM-1----€816.27
EEMAX EX200TCS Water Heater Tankless 277 V 20000 Watt | AE8RVX 6FCA1 EX200TCS3 GPM0.7 GPM4 1/2"1-10 1/4"10 3/4"-€814.06
EEMAX EX240T2T Water Heater Tankless 208 V 24000 Watt | AE8RVY 6FCA2 EX240T2T4 GPM0.7 GPM4 1/2"31/2"12 1/4"18 1/4"-€1,773.00
EEMAX ED032480T2T Water Heater Tankless 480/277 V 32000 W | AE8RVZ 6FCA3 ED032480T2T4 GPM0.7 GPM-3----€2,165.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EEMAX SPEX2412 Electric Tankless Water Heater, Indoor, 2, 400 W, 1.5 Gpm
€320.34 /unit