Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EDWARDS SIGNALING MPSR2-SHTW-GE Fire Alarm Pull Station

Item: AE4GJF Model: MPSR2-SHTW-GECross Ref: 5KDF3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€196.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Alarm Pull Station
Amps10A @ 120V AC
ColorRed
Depth3"
FinishRed
Height4 3/4"
Length3 1/16"
Mounting TypeSingle Gang Box
TypeDouble Action, Hex Screw Reset
Voltage120V AC
Width3.062"
ActionDouble
Body ColorRed
Contact FormSPST
Current Rating10A @ 120V AC
Display Qty1
MarkingFire Alarm
Mounting LocationWall
Mounting StyleFree-Standing
Overall Depth3"
Overall Height4 3/4"
Overall Width3"
Product TypePull Station
StandardsCSFM, UL, ULC
Voltage Rating120V AC

Shipping Info:

Ship weight (kg) 1.1655
Ship height (cm)10.92
Ship length (cm)14.48
Ship width (cm)11.18
HS code8531100045
Country of OriginUS

Product Variants

ProductModelDepthMounting TypeHeightColorAmpsAmbient Temp. RangePrice
EDWARDS SIGNALING MPSR1-D45W-GE Fire Alarm Pull Station | AA8AMF 16X412 MPSR1-D45W-GE3"Surface4 3/4"Red--30° to +150°€207.33
EDWARDS SIGNALING MPSR1-DHTW-GE Fire Alarm Pull Station | AA8AMG 16X413 MPSR1-DHTW-GE3"Surface4 3/4"Red--30° to +150°€193.23
EDWARDS SIGNALING MPSR2-D45W-GE Fire Alarm Pull Station | AA8AMH 16X414 MPSR2-D45W-GE3"Surface4 3/4"Red--30° to +150°€206.98
EDWARDS SIGNALING MPSR2-DHTW-GE Fire Alarm Pull Station | AA8AMJ 16X415 MPSR2-DHTW-GE3"Surface4 3/4"Red--30° to +150°€202.54
EDWARDS SIGNALING MPSR1-S45W-GE Fire Alarm Pull Station, 10A Rating | AE4GJC 5KDF0 MPSR1-S45W-GE3"Single Gang Box4 3/4"Red10A @ 120V AC-€148.85
EDWARDS SIGNALING MPSR1-SHTW-GE Fire Alarm Pull Station | AE4GJD 5KDF1 MPSR1-SHTW-GE3"Single Gang Box Included4 3/4"Red10A @ 120V AC-€136.08
EDWARDS SIGNALING MPSR2-S45W-GE Fire Alarm Pull Station | AE4GJE 5KDF2 MPSR2-S45W-GE3"Single Gang Box4 3/4"Red10A @ 120V AC-€140.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING MPSR2-SHTW-GE Fire Alarm Pull Station
€196.32 /unit