Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EDWARDS SIGNALING EG1R-P Fire Alarm Horn/Strobe, 0.011A Rating | AA8ALF 16X364

EDWARDS SIGNALING EG1R-P Fire Alarm Horn/Strobe, 0.011A Rating

Item: AA8ALF Model: EG1R-PCross Ref: 16X364
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorn
Alarm Amps13/11 mA
Ambient Temp. Range+32°F to +120°F
Amps0.012A
ColorRed
Depth0.812"
FinishRed
Height4 1/2"
Length2 3/4"
MountingSurface Or Flush
Operating Temp. Range+32°F to +120°F
Peak Output (dba)91 dBA
Sound Level99.5 dB @ 10 ft.
Voltage24V DC
Mounting LocationCeiling Mount, Wall Mount
Mounting StyleFlush Mount, Surface Mount
Operating Current11 mA FWR, 13 mA DC
Operating Temperature - Maximum120°F
Operating Temperature - Minimum32°F
Operating Voltage24V DC
Overall Depth13/16"
Overall Height2 3/4"
Overall Width2 3/4"
Power SourceWire
Product TypeHorn
Sound StyleHorn

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)7.62
HS code8531800030
Country of OriginCN

Product Variants

ProductModelMountingAmpsColorDepthHeightLens MaterialFinishVoltagePrice
EDWARDS SIGNALING EG1RT-FIRE Fire Alarm Horn/Strobe, 5 x 0.5 x 5.875 Inch Size | AA8ALJ 16X367 EG1RT-FIREFlushed-Red1/2"5 7/8"-Red-€14.41
EDWARDS SIGNALING EG1T-FIRE Fire Alarm Horn/Strobe | AA8ALK 16X368 EG1T-FIREFlushed-White1/2"5 7/8"-White-€15.24
EDWARDS SIGNALING EG1RT Fire Alarm Horn/Strobe, 5 x 0.5 x 5.875 Inch Size | AA9RRA 1EYB2 EG1RT---1/2"5 7/8"-Red24V DC€5.27
EDWARDS SIGNALING 2440S-110-R Fire Alarm Horn/Strobe, 24VDC, 272mA Rating | CF4MQM 2440S-110-RCeiling, Wall272 mA-2 1/8"5"Lexan-24V DC-
RFQ
EDWARDS SIGNALING 2440S-110-W Fire Alarm Horn/Strobe, 24VDC, 272mA Rating | CF4MQN 2440S-110-WCeiling, Wall272 mA-2 1/8"5"Lexan-24V DC-
RFQ
EDWARDS SIGNALING 2440S-15/75-R Fire Alarm Horn/Strobe, 24VDC, 125mA Rating | CF4MQP 2440S-15/75-RCeiling, Wall125 mA-2 1/8"5"Lexan-24V DC-
RFQ
EDWARDS SIGNALING 2440S-15/75-W Fire Alarm Horn/Strobe, 24VDC, 125mA Rating | CF4MQQ 2440S-15/75-WCeiling, Wall125 mA-2 1/8"5"Lexan-24V DC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING EG1R-P Fire Alarm Horn/Strobe, 0.011A Rating
€34.36 /unit