Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 94PLEDMA120AB LED Beacon, NEMA4X, Amber

Item: AD4BKB Model: 94PLEDMA120ABCross Ref: 40Z979
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,093.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeacon Light
Amps Drawn0.25A
Audible Alarm TypeVisual
ColorAmber
Connection TypeWired
Diameter7 3/4"
FeaturesShock Resistant, Vibration Resistant, Impact Resistant
Flashes Per Minute65 fpm
For Use WithIndustrial, Commercial, Indoor, Outdoor
Height8 1/4"
Housing MaterialPolycarbonate
Lamp Life148000 hrs.
Lamp TypeLED
Lens DesignFresnel
Lens MaterialPolycarbonate
MountingConduit
Operating Temp.-31°F to +150.8°F
Power Source120V AC
Control ProtocolDirect Wire
Footprint Diameter8 1/4"
For LocationIndoor/Outdoor
Housing ColorBlack
Includes Mounting HardwareNo Mounting Hardware
Ip RatingIP66
Lamp ColorAmber
Lens ColorAmber
Lens ShapeDome
Lifespan148000 hrs.
Light Operating ModeFlashing, Steady
Light SourceLED
Mounting LocationConduit Mount
Mounting Mechanism3/4" FNPT
Mounting StyleSurface Mount
Mounting Thread Size3/4" NPT
Nema RatingNEMA 4X
Operating Current0.250A
Operating Temperature - Maximum151°F
Operating Temperature - Minimum-31°F
Operating Voltage120V AC
Overall Diameter8 1/4"
Overall Dimensions8 1/4" Dia.
Overall Height7 3/4"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCULUS

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)23.81
Ship length (cm)21.91
Ship width (cm)22.86
HS code8531800050
Country of OriginUS

Product Variants

ProductModelHeightPower SourceDiameterMountingLamp LifeHousing MaterialLens DesignOperating Temp.Price
EDWARDS SIGNALING 94PLEDMA24ADB LED Beacon, NEMA4X, Amber | AD4BJV 40Z973 94PLEDMA24ADB8 1/4"24V AC/DC7 3/4"Conduit148000 hrs.PolycarbonateFresnel-31°F to +150.8°F€922.34
EDWARDS SIGNALING 94PLEDMB24ADB LED Beacon, NEMA4X, Blue | AD4BJW 40Z974 94PLEDMB24ADB8 1/4"24V AC/DC7 3/4"Conduit148000 hrs.PolycarbonateFresnel-31°F to +150.8°F€946.90
EDWARDS SIGNALING 94PLEDMG24ADB LED Beacon, NEMA4X, Green | AD4BJX 40Z975 94PLEDMG24ADB8 1/4"24V AC/DC7 3/4"Conduit148000 hrs.PolycarbonateFresnel-31°F to +150.8°F€943.16
EDWARDS SIGNALING 94PLEDMM24ADB LED Beacon, NEMA4X, Magenta | AD4BJY 40Z976 94PLEDMM24ADB8 1/4"24V AC/DC7 3/4"Conduit148000 hrs.PolycarbonateFresnel-31°F to +150.8°F€943.16
EDWARDS SIGNALING 94PLEDMR24ADB LED Beacon, NEMA4X, Red | AD4BJZ 40Z977 94PLEDMR24ADB8 1/4"24V AC/DC7 3/4"Conduit148000 hrs.PolycarbonateFresnel-31°F to +150.8°F€929.01
EDWARDS SIGNALING 94PLEDMW24ADB LED Beacon, NEMA4X, White | AD4BKA 40Z978 94PLEDMW24ADB8 1/4"24V AC/DC7 3/4"Conduit148000 hrs.PolycarbonateFresnel-31°F to +150.8°F€943.16
EDWARDS SIGNALING 94PLEDMB120AB LED Beacon, NEMA4X, Blue | AD4BKC 40Z980 94PLEDMB120AB8 1/4"120V AC7 3/4"Conduit148000 hrs.PolycarbonateFresnel-31°F to +150.8°F€925.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 94PLEDMA120AB LED Beacon, NEMA4X, Amber
€1,093.16 /unit