EDWARDS SIGNALING 90C-N5 Light Duty Strobe Light, Clear, 120VAC, 0.1A Rating

Item: CF4NYH Model: 90C-N5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrobe Light
Amps Rating0.1A
Diameter6"
Flashes Per Minute65 FPM
Height6.938"
Lamp TypeXenon
Light Output1400000 cd
Light SourceFlash Strobe

Product Variants

ProductModelLight SourceDiameterHeightAmps RatingDimensionFlashes Per MinuteConduit SizeMaterialPrice
EDWARDS SIGNALING 90A-N5 Light Duty Strobe Light, Amber, 120VAC, 0.1A Rating | CF4NYF 90A-N5Flash Strobe6"6.938"0.1A-65 FPM---
RFQ
EDWARDS SIGNALING 90B-N5 Light Duty Strobe Light, Blue, 120VAC, 6 Inch Dia. | CF4NYG 90B-N5-6"6.938"------
RFQ
EDWARDS SIGNALING 90G-N5 Light Duty Strobe Light, Green, 120VAC, 6 3/4 x 6 15/16 Inch Size | CF4NYJ 90G-N5Flash Strobe---6 3/4" x 6 15/16"--Polycarbonate-
RFQ
EDWARDS SIGNALING 90M-N5 Light Duty Strobe Light, Magenta, 120VAC, 6 3/4 x 6 15/16 Inch Size | CF4NYK 90M-N5Flash Strobe---6 3/4" x 6 15/16"--Polycarbonate-
RFQ
EDWARDS SIGNALING 90R-N5 Light Duty Strobe Light, Red, 120VAC, 0.1A Rating | CF4NYL 90R-N5Flash Strobe6"6.938"0.1A-65 FPM---
RFQ
EDWARDS SIGNALING 92M-N5 Light Duty Strobe Light, Magenta, 120VAC, 6 3/4 x 6 1/8 Inch Size | CF4NZH 92M-N5Flash Strobe---6 3/4" x 6 1/8"----
RFQ
EDWARDS SIGNALING 92PLC-DFA-N5 Light Duty Strobe Light, Double Flash, Amber, 120VAC, 1/2 Inch Conduit | CF4NZN 92PLC-DFA-N5Double Flash Strobe5 5/8"6 1/4"---1/2"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 90C-N5 Light Duty Strobe Light, Clear, 120VAC, 0.1A Rating