INGERSOLL-RAND MX90BF Pavement Breaker, 87 lb Wt, 1 1/4 Inch x 6 Inch Hex Size, 1, 250 bpm, 2 5/8 Inch Bore | CR4PKT

INGERSOLL-RAND MX90BF Pavement Breaker, 87 lb Wt, 1 1/4 Inch x 6 Inch Hex Size, 1, 250 bpm, 2 5/8 Inch Bore

Item: CR4PKT Model: MX90BFCross Ref: 793G58
In Stock

Get it by Friday, Jun 13

€2,455.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Breaker
Air Consumption85 CFM
Air Inlet GenderMale
Air Inlet Size3/4"
Air Inlet TypeNPT
Blows Per Minute1250 BPM
Bore Size2 5/8"
For Use OnAsphalt, Concrete, Stone Paving
Handle TypeFlex Handle
Hex Shank Size1.25" x 6"
Mfr. SeriesMX Series
Min. Hose Size3/4"
Primary Material ApplicationAsphalt, Concrete, Stone Paving
Retainer TypeLatch
Shank ShapeHex
Sound Reducing MufflerNo
Stroke Length5 3/4"
Tool Length27 1/2"
Tool Weight87 lbs.
Vibration Reducing HandlesYes
Blows/minute1250 BPM
Minimum Hose Size3/4"
Product TypePavement Breaker
SeriesMX Series
Weight Class90 lbs.

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHex Shank SizeBlows Per MinuteBore SizeStroke LengthVibration Reducing HandlesSound Reducing MufflerAir ConsumptionTool LengthPrice
INGERSOLL-RAND PB35AS8 Pavement Breaker, 43 lb Wt, 1 Inch x 4 1/4 Inch Hex Size, 1, 250 bpm, 1 3/4 Inch Bore | CR4PKN PB35AS84.25" x 1"1250 BPM1 3/4"6 1/4"NoYes49 CFM25"€1,889.58
INGERSOLL-RAND PB50AL1 Pavement Breaker, 52 lb Wt, 1 1/8 Inch x 6 Inch Hex Size, 1, 150 bpm, 1 3/4 Inch Bore | CR4PKP PB50AL11.125" x 6"1150 BPM1 3/4"6 1/4"NoNo58 CFM27 1/2"€2,094.32
INGERSOLL-RAND PB50AS1 Pavement Breaker, 55 lb Wt, 1 1/8 Inch x 6 Inch Hex Size, 1, 150 bpm, 1 3/4 Inch Bore | CR4PKQ PB50AS11.125" x 6"1150 BPM1 3/4"6 1/4"NoYes58 CFM27 1/2"€1,909.37
INGERSOLL-RAND MX60AF Pavement Breaker, 76 lb Wt, 1 1/8 Inch x 6 Inch Hex Size, 1, 250 bpm, 2 1/16 Inch Bore | CR4PKR MX60AF1.125" x 6"1250 BPM2.062"5 3/4"YesNo70 CFM27 1/2"€1,967.89
INGERSOLL-RAND MX90AF Pavement Breaker, 87 lb Wt, 1 1/8 Inch x 6 Inch Hex Size, 1, 250 bpm, 2 5/8 Inch Bore | CR4PKU MX90AF1.125" x 6"1250 BPM2 5/8"5 3/4"YesNo85 CFM27 1/2"€2,255.31
INGERSOLL-RAND JRD50-C Rockdrill, 1 Inch X 4 1/4 Inch Hex Size, 2, 300 Bpm, 3 Inch Bore, 2 Inch Stroke Length | CR4PKV JRD50-C4.25" x 1"2300 BPM3"2"NoYes120 CFM20 1/2"€3,714.25
INGERSOLL-RAND MX60BF Pavement Breaker, 76 lb Wt, 1 1/4 Inch x 6 Inch Hex Size, 1, 250 bpm, 2 1/16 Inch Bore | CR4PKW MX60BF1.25" x 6"1250 BPM2.062"5 3/4"YesNo70 CFM27 1/2"€1,975.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND MX90BF Pavement Breaker, 87 lb Wt, 1 1/4 Inch x 6 Inch Hex Size, 1, 250 bpm, 2 5/8 Inch Bore
€2,455.44 /unit