EDWARDS SIGNALING 57EDFC-N5 Heavy Duty Strobe Light, Clear, 120VAC, 0.2A Rating

Item: CF4NPE Model: 57EDFC-N5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrobe Light
Amps Rating0.2A
Diameter6 1/2"
Height8"
Lamp TypeXenon
Lens MaterialPolycarbonate
Light SourceDouble Flash Strobe

Product Variants

ProductModelAmps RatingDiameterHeightLight SourceMaterialConduit SizePrice
EDWARDS SIGNALING 57EDFA-G1 Heavy Duty Strobe Light, Amber, 24VDC, 2.2A Rating | CF4NNX 57EDFA-G12.2A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFA-N5 Heavy Duty Strobe Light, Amber, 120VAC, 6 1/2 Inch Dia. | CF4NNY 57EDFA-N5-6 1/2"8"----
RFQ
EDWARDS SIGNALING 57EDFA-R5 Heavy Duty Strobe Light, Amber, 240VAC, 0.1A Rating | CF4NNZ 57EDFA-R50.1A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFB-G1 Heavy Duty Strobe Light, Blue, 24VDC, 3/4 Inch Conduit | CF4NPA 57EDFB-G1-6 1/2"8"Double Flash StrobePolycarbonate3/4"-
RFQ
EDWARDS SIGNALING 57EDFB-N5 Heavy Duty Strobe Light, Blue, 120VAC, 0.2A Rating | CF4NPB 57EDFB-N50.2A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFB-R5 Heavy Duty Strobe Light, Blue, 240VAC, 0.1A Rating | CF4NPC 57EDFB-R50.1A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFC-G1 Heavy Duty Strobe Light, Clear, 24VDC, 2.2A Rating | CF4NPD 57EDFC-G12.2A6 1/2"8"Double Flash Strobe---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 57EDFC-N5 Heavy Duty Strobe Light, Clear, 120VAC, 0.2A Rating