EDWARDS SIGNALING 57EDFB-G1 Heavy Duty Strobe Light, Blue, 24VDC, 3/4 Inch Conduit

Item: CF4NPA Model: 57EDFB-G1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrobe Light
ColorBlue
Conduit Size3/4"
Diameter6 1/2"
Height8"
Light SourceDouble Flash Strobe
MaterialPolycarbonate

Product Variants

ProductModelAmps RatingDiameterHeightLight SourceMaterialConduit SizePrice
EDWARDS SIGNALING 57EDFA-G1 Heavy Duty Strobe Light, Amber, 24VDC, 2.2A Rating | CF4NNX 57EDFA-G12.2A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFA-N5 Heavy Duty Strobe Light, Amber, 120VAC, 6 1/2 Inch Dia. | CF4NNY 57EDFA-N5-6 1/2"8"----
RFQ
EDWARDS SIGNALING 57EDFA-R5 Heavy Duty Strobe Light, Amber, 240VAC, 0.1A Rating | CF4NNZ 57EDFA-R50.1A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFB-N5 Heavy Duty Strobe Light, Blue, 120VAC, 0.2A Rating | CF4NPB 57EDFB-N50.2A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFB-R5 Heavy Duty Strobe Light, Blue, 240VAC, 0.1A Rating | CF4NPC 57EDFB-R50.1A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFC-G1 Heavy Duty Strobe Light, Clear, 24VDC, 2.2A Rating | CF4NPD 57EDFC-G12.2A6 1/2"8"Double Flash Strobe---
RFQ
EDWARDS SIGNALING 57EDFC-N5 Heavy Duty Strobe Light, Clear, 120VAC, 0.2A Rating | CF4NPE 57EDFC-N50.2A6 1/2"8"Double Flash Strobe---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 57EDFB-G1 Heavy Duty Strobe Light, Blue, 24VDC, 3/4 Inch Conduit