EDWARDS SIGNALING 53DC-GW Rotating Beacon, Clear, 24 28VDC, 1/2 Inch Conduit

Item: CF4NLB Model: 53DC-GW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotating Beacon
Conduit Size1/2"
Current Rating1A
Diameter6"
Flashes Per Minute75 RPM
Height8 1/2"
Light SourceRotating
Voltage24-28V DC

Product Variants

ProductModelLight OutputHeightDiameterMountingConduit SizeLamp LifePower SourceHousing MaterialPrice
EDWARDS SIGNALING 52R-N5-40WH Rotating Beacon, Red, 120V, 6 Inch Dia. | AA7PVA 16G527 52R-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€480.56
EDWARDS SIGNALING 52A-N5-40WH Rotating Beacon, Amber, 120V, 6 Inch Dia. | AA7PVB 16G528 52A-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€478.52
EDWARDS SIGNALING 52B-N5-40WH Rotating Beacon, Blue, 120V, 6 x 2 x 8 1/2 Inch Size | AA7PVC 16G529 52B-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€432.22
EDWARDS SIGNALING 52G-N5-40WH Rotating Beacon, Green, 120V, 0.35A Rating | AA7PVD 16G530 52G-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€387.33
EDWARDS SIGNALING 52C-N5-40WH Rotating Beacon, Clear, 120V, 0.35A Rating | AA7PVE 16G531 52C-N5-40WH265 lm8 1/2"6"1/2" NPT Pipe-25000 hrs.120V ACCast Steel€397.16
EDWARDS SIGNALING 52A-G5-20WH Rotating Beacon, Amber, 24V, 0.8A Rating | CF4NJX 52A-G5-20WH226 lm8 1/2"6"------
RFQ
EDWARDS SIGNALING 52A-R5 Rotating Beacon, Amber, 240VAC, 0.1A Rating | CF4NJY 52A-R5232 lm8 1/2"6"------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 53DC-GW Rotating Beacon, Clear, 24 28VDC, 1/2 Inch Conduit