Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 270LEDB240V LED Stack Light Bulb, Blue

Item: AA7QEF Model: 270LEDB240VCross Ref: 16G744
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight
Bulb HousingPolycarbonate
Bulb Power SourceDirect Wired
Bulb Primary ApplicationStacklight
ColorBlue
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Lamp Life100 k hrs.
Overall Bulb ShapeT
Voltage240V AC
Bulb Base TypeDouble Contact Bayonet (BA15D)
Bulb ShapeT3-1/4
Light ColorBlue
Light TechnologyLED
Power SourceDirect Wired
Rated Life100000 hrs.
StandardsCE CERTIFIED, CULUS LISTED

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)4.39
HS code9405408000
Country of OriginIT

Product Variants

ProductModelVoltageColorLamp LifePrice
EDWARDS SIGNALING 270LEDA24V LED Stack Light Bulb, Amber | AA7QDJ 16G724 270LEDA24V-Amber100 k hrs.€94.01
EDWARDS SIGNALING 270LEDA120V LED Stack Light Bulb, Amber | AA7QEA 16G739 270LEDA120V-Amber100 k hrs.€93.34
EDWARDS SIGNALING 270LEDA12V LED Stack Light Bulb, Amber | AA7QEB 16G740 270LEDA12V12VAmber100 k hrs.€93.34
EDWARDS SIGNALING 270LEDA240V LED Stack Light Bulb, Amber | AA7QEC 16G741 270LEDA240V240V ACAmber100 k hrs.€114.71
EDWARDS SIGNALING 270LEDB120V LED Stack Light Bulb, Blue | AA7QED 16G742 270LEDB120V-Blue100 k hrs.€88.14
EDWARDS SIGNALING 270LEDB12V LED Stack Light Bulb, Blue | AA7QEE 16G743 270LEDB12V12VBlue100 k hrs.€94.51
EDWARDS SIGNALING 270LEDB24V LED Stack Light Bulb, Blue | AA7QEG 16G745 270LEDB24V-Blue100 k hrs.€93.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 270LEDB240V LED Stack Light Bulb, Blue
€113.19 /unit