Flat Shipping

Flat Shipping at €24.99 + VAT

EDWARDS SIGNALING 248LEDMG120A LED Stack Light, Green, 48mm Size, 0.065A Rating, 120VAC at 50/60 Hz

Item: AA7QCF Model: 248LEDMG120ACross Ref: 16G697
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€163.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacklight
ColorGreen
Current Drawn0.065A
Diameter48 mm
Height1.85"
Housing MaterialPolycarbonate
IncludesGasket
Lamp Life100 k hrs.
Lamp TypeLED
Lens DesignEZ Twist, Lock Dome
Lens MaterialPolycarbonate
MountingBase
Nema RatingNot Rated
Operating Temp.-22°F to +122°F
RatingUL
Width2.17"
Compatible With Series200 Class
Flashes Per Minute110 FPM
For LocationIndoor/Outdoor
Ip RatingIP54, IP66
Lens ColorGreen
Lens ShapeDome
Lifespan100000 hrs.
Light Operating ModeFlashing, Steady
Light SourceLED
Operating Current0.065A
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-22°F
Operating Voltage120V AC
Overall Diameter48 mm
Overall Height1 7/8"
StandardsCE APPROVED, CULUS LISTED

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)5.51
Ship length (cm)5.51
Ship width (cm)7.59
HS code8531800050
Country of OriginIT

Product Variants

ProductModelHeightMountingLens DesignCurrent DrawnHousing MaterialNema RatingLamp TypeLens MaterialPrice
EDWARDS SIGNALING 236LEDSA24AD LED Stack Light, Amber, 36mm Size | AA7QBQ 16G683 236LEDSA24AD1.34"BaseCylinder0.045APolycarbonateNot RatedLEDPolycarbonate€110.85
EDWARDS SIGNALING 236LEDSB24AD LED Stack Light, Blue, 36mm Size | AA7QBR 16G684 236LEDSB24AD1.34"BaseCylinder0.05APolycarbonateNot RatedLEDPolycarbonate€109.29
EDWARDS SIGNALING 236LEDSG24AD LED Stack Light, Green, 36mm Size | AA7QBT 16G685 236LEDSG24AD1.34"BaseCylinder0.04APolycarbonateNot RatedLEDPolycarbonate€111.31
EDWARDS SIGNALING 236LEDSR24AD LED Stack Light, Red, 36mm Size, 0.05A Rating, 24VDC | AA7QBU 16G686 236LEDSR24AD1.34"BaseCylinder0.05APolycarbonateNot RatedLEDPolycarbonate€106.70
EDWARDS SIGNALING 236LEDSW24AD LED Stack Light, White, 36mm Size | AA7QBV 16G687 236LEDSW24AD1.34"BaseCylinder0.05APolycarbonateNot RatedLEDPolycarbonate€111.73
EDWARDS SIGNALING 236LEDSY24AD LED Stack Light, Yellow, 36mm Size | AA7QBW 16G688 236LEDSY24AD1.34"BaseCylinder0.045APolycarbonateNot RatedLEDPolycarbonate€106.17
EDWARDS SIGNALING 248LEDMA120A LED Stack Light, Amber, 48mm Size, 0.065A Rating, 120VAC at 50/60 Hz | AA7QBZ 1 248LEDMA120A1.85"BaseEZ Twist, Lock Dome0.065APolycarbonateNot RatedLEDPolycarbonate€141.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS SIGNALING 248LEDMG120A LED Stack Light, Green, 48mm Size, 0.065A Rating, 120VAC at 50/60 Hz
€163.05 /unit