EDWARDS MFG IW65-1P230-AC700 Ironworker, 65 Ton, 1 Phase, 230V with PowerLink | CL3XJB

EDWARDS MFG IW65-1P230-AC700 Ironworker, 65 Ton, 1 Phase, 230V with PowerLink

Item: CL3XJB Model: IW65-1P230-AC700Cross Ref: 53DK38
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€30,283.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIronworker
ActuationFoot Pedal
Amps23A
ApplicationMetalworking
FeaturesPowerlink Sys
Height57"
Hp7 1/2 hp
Hydraulic Force65 ton.
Length62 1/8"
Mfr. SeriesIw65
Number Of Stations5
Phase1
Power SourceCorded
Punch Capacity (steel)3/4"
Punch Throat Depth9 3/4"
Voltage230V AC
Width45"
Current23A
Included Tool TypesPunch
Overall Height57"
Overall Length62 1/8"
Overall Width45"
StandardsANSI B11.5-1988(02), ETL CERTIFIED
Tool Weight4750 lbs.

Shipping Info:

Ship weight (kg) 2137.5
Ship height (cm)160.02
Ship length (cm)116.84
Ship width (cm)175.26

Product Variants

ProductModelVoltageApplicationPhaseAmpsPower SourceActuationHpHydraulic ForcePrice
EDWARDS MFG IW65-3P208-AC600 Ironworker, 65 Ton, 3 Phase, 208V with PowerLink | CL3XJD IW65-3P208-AC600--------€29,570.31
EDWARDS MFG IW65-3P230-AC600 Ironworker, 65 Ton, 3 Phase, 230V with PowerLink | CL3XJF IW65-3P230-AC600230V ACMetalworking323ACordedFoot Pedal7 1/2 hp65 ton.€29,570.31
RFQ
EDWARDS MFG IW65-3P460-AC600 Ironworker, 65 Ton, 3 Phase, 460V with PowerLink | CL3XJK IW65-3P460-AC600460V ACBend, Notch, Punch, Shear323ACordedFoot Pedal7 1/2 hp65 ton.€30,283.11
EDWARDS MFG IW65-3P575-AC600 Ironworker, 65 Ton, 3 Phase, 575V with PowerLink | CL3XJM IW65-3P575-AC600--------€31,005.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EDWARDS MFG IW65-1P230-AC700 Ironworker, 65 Ton, 1 Phase, 230V with PowerLink
€30,283.11 /unit