Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOLINE 414508 Filter Cartridge | AF2XWL 6YY49

ECONOLINE 414508 Filter Cartridge

Item: AF2XWL Model: 414508Cross Ref: 6YY49
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cartridge
TypeAbrasive Blast
Compatible With Grainger Part Number6YY23
Compatible With Manufacturer Model Number101696SG-A
Filter TypeCartridge Filter
Overall Diameter7 3/8"
Overall Length8 9/16"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)27.43
Ship length (cm)22.61
Ship width (cm)22.61
HS code5911400000
Country of OriginUS

Product Variants

ProductModelTypeSizePrice
ECONOLINE 495114 Filter Cartridge | AF2XWJ 6YY46 495114Abrasive Blast9" x 24"€115.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOLINE 414508 Filter Cartridge
€66.97 /unit