Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOLINE 201863 Hose Fittings | AH2BME 24JK68

ECONOLINE 201863 Hose Fittings

Item: AH2BME Model: 201863Cross Ref: 24JK68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Fittings
Fits BrandEconoline
Compatible With Grainger Part Number3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3
Compatible With Manufacturer Model Number101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Hose Inner Diameter3/8"
Hose Outer Diameter5/8"
MaterialRubber
Maximum Air Pressure120 psi
Overall Length40"
Product TypeBlasting Cabinet Air Hose

Shipping Info:

Ship weight (kg) 0.3038
Ship height (cm)2.54
Ship length (cm)101.6
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOLINE 201863 Hose Fittings
€37.34 /unit