Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOLINE 201540 Gun Assembly | AH2BMN 24JK85

ECONOLINE 201540 Gun Assembly

Item: AH2BMN Model: 201540Cross Ref: 24JK85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGun Assembly
Fits BrandEconoline
Compatible With Grainger Part Number3Z850, 3Z887, 3Z947, 4NFU2, 4NFU3
Compatible With Manufacturer Model Number101694G-A, 101696G-A, 101698G-A, 101699G-A, 101701G-A
Feed TypeSiphon
Hose Connector Size3/8"
Hose Connector TypeNPT
Maximum Air Flow45 CFM
Maximum Recommended Air Pressure100 psi
Nozzle Inner Diameter7/16"
Nozzle MaterialTungsten Carbide
Product TypeAbrasive Blast Gun

Shipping Info:

Ship weight (kg) 0.4545
Ship height (cm)6.35
Ship length (cm)25.4
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOLINE 201540 Gun Assembly
€174.38 /unit