ECONOCO WDSWH48WH Gondola Slatwall Merchandiser, 48 Inch x 24 Inch x 54 Inch, 4 Panels, MDF/Melamine, White | CP4BUZ

ECONOCO WDSWH48WH Gondola Slatwall Merchandiser, 48 Inch x 24 Inch x 54 Inch, 4 Panels, MDF/Melamine, White

Item: CP4BUZ Model: WDSWH48WHCross Ref: 45KX34
In Stock

Get it by Tuesday, Jun 17

€569.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMerchandiser
Base Length24"
Base Width49 1/2"
ColorWhite
ConfigurationGondola
FinishMatte
MaterialMDF, Melamine
Number Of Bins0
Number Of Hooks0
Number Of Panels4
Overall Depth24"
Overall Height54"
Overall Width48"
Whole Unit Load Capacity200 lbs.

Shipping Info:

Ship weight (kg) 73.035
Ship height (cm)137.16
Ship length (cm)60.96
Ship width (cm)121.92
Country of OriginCN

Product Variants

ProductModelColorOverall HeightOverall WidthOverall DepthNumber Of PanelsWhole Unit Load CapacityBase LengthBase WidthPrice
ECONOCO WDSWP36MP Four Way Slatwall Merchandiser, 36 Inch x 36 Inch x 54 Inch, 4 Panels, MDF/Melamine, Maple | CP4BUW WDSWP36MPMaple54"36"36"4150 lbs.36"36"€449.39
ECONOCO WDSWP36WH Four Way Slatwall Merchandiser, 36 Inch x 36 Inch x 54 Inch, 4 Panels, MDF/Melamine, White | CP4BUX WDSWP36WHWhite54"36"36"4150 lbs.36"36"€431.98
ECONOCO WDSWH48MP Gondola Slatwall Merchandiser, 48 Inch x 24 Inch x 54 Inch, 4 Panels, MDF/Melamine, Maple | CP4BUY WDSWH48MPMaple54"48"24"4200 lbs.24"49 1/2"€516.69
ECONOCO WDSWT20MP Rotating Slatwall Merchandiser, 18 X 18 X 60 Inch Size, 4 Panels, Mdf/Melamine, Maple | CP4BVA WDSWT20MPMaple60"18"18"4100 lbs.20"20"€376.67
RFQ
ECONOCO WDSWT20WH Rotating Slatwall Merchandiser, 18 X 18 X 60 Inch Size, 4 Panels, Mdf/Melamine, White | CP4BVB WDSWT20WHWhite60"18"18"4100 lbs.20"20"€418.14
RFQ
ECONOCO WDSWH24MP Two Way Slatwall Merchandiser, 24 Inch x 24 Inch x 54 Inch, 2 Panels, MDF/Melamine, Maple | CP4BVC WDSWH24MPMaple54"24"24"2100 lbs.25 1/2"24"€252.04
ECONOCO WDSWH24WH Two Way Slatwall Merchandiser, 24 Inch x 24 Inch x 54 Inch, 2 Panels, MDF/Melamine, White | CP4BVD WDSWH24WHWhite54"24"24"2100 lbs.25 1/2"24"€278.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO WDSWH48WH Gondola Slatwall Merchandiser, 48 Inch x 24 Inch x 54 Inch, 4 Panels, MDF/Melamine, White
€569.11 /unit