ECONOCO RX8 Round Tubing, 1 1/16 X 96 X 1 1/16 Inch Size, Silver, Chrome | CP4CCE

ECONOCO RX8 Tube, 1 1/16 In Wd., 45 lbs. Load Capacity, Chrome, Steel

Item: CP4CCE Model: RX8Cross Ref: 45KV72
In Stock

Get it by Tuesday, Jun 17

€139.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorSilver
Depth96"
FinishChrome
For Tube ShapeCircle
Gauge17 ga.
Height1 1/16"
Load Capacity45 lbs.
MaterialSteel
Used With Display TypeSlatwall
Width1 1/16"
For Display TypeSlatwall
Overall Depth96"
Overall Height1 1/16"
Overall Width1 1/16"

Shipping Info:

Ship weight (kg) 14.9175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO RX8 Tube, 1 1/16 In Wd., 45 lbs. Load Capacity, Chrome, Steel
€139.67 /pack