ECONOCO RH/7B Cube Waterfall, 1/4 Inch X 18 Inch X 1 1/2 Inch Ball, Silver | CP4BPK

ECONOCO RH/7B Ball, 1/4 In Wd., 35 lbs. Load Capacity, Chrome, Steel

Item: CP4BPK Model: RH/7BCross Ref: 45KV25
In Stock

Get it by Tuesday, Jun 17

€233.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall
ColorSilver
Depth18"
FinishChrome
For Tube ShapeRectangular
Gauge16 ga.
Height1 1/2"
Load Capacity35 lbs.
MaterialSteel
Stop TypeBall
Width1/4"
Overall Depth18"
Overall Height1 1/2"
Overall Width1/4"

Shipping Info:

Ship weight (kg) 13.77
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO RH/7B Ball, 1/4 In Wd., 35 lbs. Load Capacity, Chrome, Steel
€233.05 /pack