Flat Shipping

Flat Shipping at €24.99 + VAT

ECONOCO EC4/MAB End Cap, 1/4 Inch X 2 Inch X 1 Inch | CP4BRF

ECONOCO EC4/MAB End Cap, 1/4 In Wd., Matte

Item: CP4BRF Model: EC4/MABCross Ref: 45KV36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.37 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorBlack
Depth2"
FinishMatte
For Tube ShapeRectangular
Gauge16 ga.
Height1"
MaterialSteel
Width1/4"
Overall Depth2"
Overall Height1"
Overall Width1/4"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ECONOCO EC4/MAB End Cap, 1/4 In Wd., Matte
€106.37 /pack